Shop All Laminating Pouches and Film
Gbc
Heat Laminating Pouches, 11-1/2x9in, PK100
Mfr # 3200715CF
Zoro # G1010922
original price:
$93.63
26% off
new price: $69.25
/pk 100, $0.69/ea
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Letter
- Length 11.5 in
- Width 9 in
- Thickness 3 mil
- Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gbc
- MFR # 3200715CF
- Zoro # G1010922
- UPC # 033816023949
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Length | 11.5 in |
Width | 9 in |
Overall Length | 11 1/2 in |
Overall Width | 9 in |
Details
Item | Laminating Pouch |
Type | Letter |
Thickness | 3 mil |
Finish | Gloss |
Melting Temperature Range | 250 Degrees F |
For Use With | 1702760, 1702780, 1702790 |
Includes | (100) Pouches |
Lamination Type | Hot |
Compatible Manufacturer Part Number | Fusion 7000L, HeatSeal H700 |
Product Type | Laminating Pouch |
Melting Temperature - Maximum | 250 Degrees F |
Description
Laminating Pouch, Letter, Length 11.5 in, Width 9 in, Gloss Finish, Thickness 3 mil, Melting Temperature Range 250 Degrees F, For Use With 1702760, 1702780, 1702790, Includes (100) Pouches, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Organizer, Vertical, 5 Sections, Black (3257BL)
- SOPHIA INSTITUTE PRESS Vincent Storybook (9781622826667)
- NEENAH PAPER Paper, Bright, 500, PK500 (26791)
- MELISSA & DOUG Farm Friends Hand Puppets (9080)
- GBC EZload Roll Film, Nap I, 3 mil, 25 x 250 ft, Gloss Clear, PK2 (3000024EZ)
- GBC Ultima 35 EZload Roll Film, 3 mil, 12" x 200 ft, Gloss Clear, PK2 PK (3125913EZ)
- GBC Heat Laminating Pouches, 14-1/2x9in, PK100 (3745011B)
- GBC SelfSeal Self-Adhesive Laminating Pouches and Single-Sided Sheets, 3 mil, 9"x12", Gloss Clear, PK50 (3747307CF)
- GBC Laminating Pouches, 6-3/16x4-39/64in, PK5 (3747199CF)
- GBC Thermal Roll Film, EZload, 25" x 500 ft. (3000004EZ)
- SWINGLINE GBC Luggage TagLaminate Pouch, 2.5x4.25, PK100 (3202105)
- Gbc Laminating Pouches and Film