Shop All Laminating Pouches and Film
Gbc
Heat Laminating Film, 12" x 100 ft., PK2
Mfr # 3000052EZ
Zoro # G1112124
product price: $51.85
/pk 2, $25.93/ea
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Roll
- Roll Size 12 in x 100 ft
- Length 100 ft
- Thickness 5 mil
- Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gbc
- MFR # 3000052EZ
- Zoro # G1112124
- UPC # 033816056428
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Roll Size | 12 in x 100 ft |
Length | 100 ft |
Overall Length | 100 ft |
Overall Width | 12 in |
Details
Item | Laminating Roll |
Type | Roll |
Thickness | 5 mil |
Finish | Gloss |
Melting Temperature Range | 250 Degrees F |
For Use With | Mfr No. 1701680 |
Compatible Manufacturer Part Number | Ultima 35 |
Melting Temperature - Maximum | 250 Degrees F |
Lamination Type | Hot |
Product Type | Laminating Roll |
Melting Temperature - Minimum | 230 Degrees F |
Description
Laminating Roll, Roll, 12 in x 100 ft Roll Size, Length 100 ft, Gloss Finish, Thickness 5 mil, Melting Temperature Range 250 Degrees F, For Use With Mfr No. 1701680, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICOH Black Toner Cartridge 33K YLD (841849)
- BIC Pen, Roundstic, Grip, Med, Be, PK12 (GSMG11BE)
- HSM OF AMERICA 16 oz. Shredder Oil, 32 ISO Viscosity (314)
- MARSH Red 88fx Metal Paint Marker, PK12, Red Color Family, 12 PK (MK110RD)
- GBC Foton Laminating Cartridge (GBCFOTONRC005)
- GBC Laminating Pouches W/Clips, PK25 (3202011CF)
- GBC Foton Laminating Cartridge (GBCFOTONRC003C)
- GBC Heat Laminating Pouches, 11-1/2x9in, PK100 (3200715CF)
- GBC Thermal Roll Film, EZload, 27" x 500 ft. (3126061EZ)
- GBC Heatseal Laminating Film, 3mil, Gloss, PK2 (3748204EZ)
- SCOTCH Thermal Laminating Pouches, Letter Size, PK50 (MMMTP385450)
- Gbc Laminating Pouches and Film