Shop All Laminating Machines
Gbc
Foton 30 Automated Pouch-Free Laminator, 1in Max Doc W, 5 mil Thick
Mfr # FOTON30120NA
Zoro # G7513645
product price: $1,095.99
/ea
Free Shipping & Returns
$1,095.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Speed 29.1" per min
- Warm-Up Time 3 to 4 min
- Weight 33.025 lbs
- Depth 18.8"
- Width 22.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gbc
- MFR # FOTON30120NA
- Zoro # G7513645
- UPC # 33816390805
- Country of Origin China
- Category Laminating Machines
Dimensions
Depth | 18.8" |
Width | 22.7" |
Height | 9.6" |
Details
Speed | 29.1" per min |
Warm-Up Time | 3 to 4 min |
Weight | 33.025 lbs |
For Use With | 3 to 5 mil Film Cartridges |
Thickness | 5 mil |
Features | Hot/Cold Lamination; Auto Deskew; Three Size Modes |
Description
GBC® Foton 30 Automated Pouch-Free Laminator, 1" Max Document Width, 5 mil Max Document Thickness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Floating Glass Dry Erase Undated One Month Calendar, 48 x 36, White (3969U00-01)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 2", Clear (R22)
- SCOTCH Pouch, Thermal, 3mm, Clear, PK100 (TP3854-100)
- LEARNING RESOURCES Inflatable Globe, 12 inch, PK3 (2432)
- GBC Laminating Machine, Roll, Speed 39 In/Min (1701680A)
- GBC Pouch Laminating Machine, 19-4/5 In. (1703075BF)
- GBC Pouch Laminating Machine, 15-2/3 In. (1703072BF)
- GBC Fusion 3000L Laminator, 9" Max Doc Width, 5 mil Max Doc Thickness (1703079A)
- GBC Pouch Laminating Machine, 19-3/5 In. (1703073BF)
- GBC Pouch Laminating Machine, 19-2/3 In. (1703076AF)
- FELLOWES Laminator, Spectra 125 (5739701)
- Gbc Laminating Machines