Shop All Laminating Pouches and Film
Gbc
Film for Pinnacle 27, 25" x 500 ft.
Mfr # 3125311EZ
Zoro # G1225705
Sold in multiples of 2 for $135.90
$135.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Size 1 in
- Length 500 ft
- Width 25 in
- Thickness 1.5 mil
- Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gbc
- MFR # 3125311EZ
- Zoro # G1225705
- UPC # 033816300545
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Roll Size | 1 in |
Length | 500 ft |
Width | 25 in |
Details
Item | EZ Load Gray End Cap Laminating Roll Film |
Thickness | 1.5 mil |
Finish | Gloss |
For Use With | Compatible with GBC Pinnacle 27 EZload Thermal Roll Laminator with gray saddles only |
Description
Film for Pinnacle 27,25 In. x 500 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOSAFE Ice Pack Square Mat, 16-1/2 In. L, PK28 (405SQ)
- FELLOWES Thermal Laminating Pouches, 5 mil, 11.5" x 17.5", Matte Clear, PK100 (5746001)
- THERMOSAFE Cold Pack, 4-1/2" L, 4" W, PK72 (FPP7B)
- BRADY BradyPrinter i3300 Industrial Label Printer Brady Workstation GHS App (150645)
- GBC Film for Pinnacle 27, 25" x 250 ft. (3125702EZ)
- GBC Ultima 35 EZload Roll Film, 5 mil, 12" x 100 ft, Gloss Clear, PK2 PK (3000052EZ)
- GBC Heat Laminating Film, 12" x 200 ft., PK2 (3125913EZ)
- GBC Heatseal Nap-Lam Roll Film, 25"x250ft, PK2 (3000024)
- GBC EZUse Thermal Laminating Pouches, 5 mil, 9 x 11.5, Gloss Clear, PK200 (3740728)
- GBC Laminating Sheets, 12x9 In., PK10 (3747308CF)
- SWINGLINE GBC Laminating Pouches, 5 mil, 9x11.5, PK100 (3200654)
- Gbc Laminating Pouches and Film