Shop All Laminating Pouches and Film
Gbc
EZUse Thermal Laminating Pouches, 5 mil, 9" x 11.5", Gloss Clear, 10PK
Mfr # 3747324
Zoro # G403445887
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Document
- Roll Size 9 in x 11.5 in
- Length 11.5"
- Width 9"
- Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gbc
- MFR # 3747324
- Zoro # G403445887
- UPC # 33816043312
- Country of Origin Korea, Republic of
- Category Laminating Pouches and Film
Dimensions
Roll Size | 9 in x 11.5 in |
Length | 11.5" |
Width | 9" |
Size | 9 x 11.5 |
Details
Item | Laminator Supplies |
Type | Document |
Thickness | 5 mil |
Color | Clear |
For Use With | Thermal Lamination |
Finish | Gloss |
Application | Document |
Weight | 0.606 lbs |
Supply Format | Pouch |
Description
For quality lamination, rely on laminating pouches. These sized pouches are one of the easiest to use in the marketplace. Each pouch has three special features that make it easier to use, and it includes UV protection to protect documents against yellowing and fading. Alignment guides simplify document centering to provide perfect borders, while mil thickness icons help you determine the best laminator settings. Directional arrows on the pouch indicate which way to load the pouch to prevent jamming. Each of these helpful features disappears after laminating to deliver a crystal clear finish. Your finished, glossy-smooth laminated documents will be both durable and worthy of display.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Giant Inflatable Solar System Set (2434)
- ZORO SELECT Shipping Box, 20x16x14-8 in (55NM98)
- GEOGRAPHICS Parchment Paper Certificates, 8.5 x 11, Natural Diplomat Border, PK50 (21015)
- AVERY Round Ring Binder, 3", Black, 460 Sheet Cap (05740)
- GBC Laminating Film, NAP I, 25 In x 500 ft, PK2 (3748201EZ)
- GBC Laminator, Fusion 6000L, 12" (1703097F)
- GBC EZUse Thermal Laminating Pouches, 5 mil, 9 x 11.5, Gloss Clear, PK200 (3740728)
- GBC EZload Roll Film, Nap I, 3 mil, 25 x 250 ft, Gloss Clear, PK2 (3000024EZ)
- GBC Thermal Roll Film, EZload, 27" x 500 ft. (3126061EZ)
- GBC Pinnacle 27 EZLoad Roll Film, 1.7 mil, 25" x 500 ft, Gloss Clear, PK2 PK (3748203EZ)
- BUSINESS SOURCE Pouch, Laminate, Letter, 5Mil, PK100 (20855BD)
- Gbc Laminating Pouches and Film