Shop All Laminating Pouches and Film
Gbc
EZload Roll Film, Nap I, 3 mil, 25 x 250 ft, Gloss Clear, PK2
Mfr # 3000024EZ
Zoro # G801859606
original price:
$249.37
15% off
new price: $209.99
/pk 2, $105.00/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type All Purpose
- Roll Size 25 in x 250 ft
- Length 250 ft
- Width 25"
- Thickness 3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gbc
- MFR # 3000024EZ
- Zoro # G801859606
- UPC # 33816300514
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Roll Size | 25 in x 250 ft |
Length | 250 ft |
Width | 25" |
Size | 25" x 250 ft |
Details
Item | Laminator Supplies |
Type | All Purpose |
Thickness | 3 mil |
For Use With | Thermal Lamination |
Finish | Gloss |
Application | All Purpose |
Color | Clear |
Weight | 19.65 lbs |
Supply Format | Roll |
Description
These film rolls feature color coded end caps that match the saddles on the Ultima® 65 Laminator, allowing you to effortlessly tell which way to insert the film. Nap I laminating thermal roll film has a glossy finish and is perfect for all standard laminating jobs. The film is perfect width for most classroom laminating projects and contains enough film to last through several uses The film's thickness protects paper while still allowing it to remain flexible. Designed specifically for use with the GBC® Ultima® 65 Thermal Roll Laminator.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL MAILBOXES elephantrunk Parcel Drop Box Rubbed Bronze (6900RZ)
- BOSTITCH Konnect Stackable Desk Organizer, 4-Piece, White (KT2-BASEKIT2-BLK)
- MARKAL Paint Marker, Medium Tip, Red Color Family, Paint (97272)
- UNIVERSAL Cork Bulletin Board 48x36 (UNV43614)
- GBC Film for Pinnacle 27, 25" x 250 ft. (3125702EZ)
- GBC Heatseal Nap-Lam Roll Film, 27"x500ft, PK2 (3126061)
- GBC Heatseal Laminating Film, 3mil, Gloss, PK2 (3748204EZ)
- GBC Sprint Ezload Film, 3Mil, Clear, PK2 (3125362EZ)
- GBC Heat Laminating Pouches, 11-1/2x9in, PK100 (3200715CF)
- GBC Laminating Sheets, 12x9 In., PK10 (3747308CF)
- FELLOWES Laminating Pouches, 3 mil, 4.5" x 6.25", Gloss Clear, PK25 (5208301)
- Gbc Laminating Pouches and Film