Shop All Laminating Pouches and Film
Gbc
EZload Roll Film, Nap I, 1.5 mil, 27 x 500 ft, Gloss Clear, PK2
Mfr # 3126061EZ
Zoro # G501859661
product price: $174.99
/pk 2, $87.50/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type All Purpose
- Roll Size 27 in x 500 ft
- Length 500 ft
- Width 27"
- Thickness 1.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gbc
- MFR # 3126061EZ
- Zoro # G501859661
- UPC # 33816300507
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Roll Size | 27 in x 500 ft |
Length | 500 ft |
Width | 27" |
Size | 27" x 500 ft |
Details
Item | Laminator Supplies |
Type | All Purpose |
Thickness | 1.5 mil |
Finish | Gloss |
For Use With | Thermal Lamination |
Color | Clear |
Application | All Purpose |
Weight | 22.05 lbs |
Supply Format | Roll |
Description
These film rolls feature color coded end caps that match the saddles on the Ultima® 65 Laminator, allowing you to effortlessly tell which way to insert the film. Nap I laminating thermal roll film has a glossy finish and is perfect for all standard laminating jobs. The film is perfect width for most classroom laminating projects and contains enough film to last through several uses The film's thickness protects paper while still allowing it to remain flexible. Designed specifically for use with the GBC® Ultima® 65 Thermal Roll Laminator.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- START INTERNATIONAL Multi Roll Tape And Label Dispenser, Blue (SL9518)
- SEALER SALES 12" KF-Series Hand Sealer w/ 2mm Seal Width, White (KF-300H-WHITE)
- ELECTRIDUCT UV Rated Wire Loom - 1" x 10 ft- Black (WL-ED-UV-100-10-BK)
- AVERY Direct Thermal Roll Labels, 4" x, PK220 (4156)
- GBC Pinnacle 27 EZLoad Roll Film, 3 mil, 25 x 250 ft, Gloss Clear, PK2 (3125702EZ)
- GBC Thermal Roll Film, EZload, 25" x 250 ft. (3000024EZ)
- GBC Pouch, Laminate, Bsncrd, 7Mil, PK100 (GBC3300371)
- GBC Thermal Roll Film, EZload, 27" x 500 ft. (3126061EZ)
- GBC SelfSeal Self-Adhesive Laminating Pouches and Single-Sided Sheets, 3 mil, 9"x12", Gloss Clear, PK50 (3747307CF)
- GBC Foton Laminating Cartridge (GBCFOTONRC005C)
- SIRCLE Laminating Pouches, 2-1/8x3-3/8in, PK100 (CC-07)
- Gbc Laminating Pouches and Film