Shop All Paper Shredders
Gbc
EX12-05 Super Cross-Cut Shredder, 12 Manual Sheet Capacity
Mfr # 1757390F
Zoro # G005674722
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Width 9"
- Shredding Speed 10 ft/min
- Cut Style Super Cross-Cut
- Duty 12 Manual Super Cross-Cut
- Wastebasket Capacity 5 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gbc
- MFR # 1757390F
- Zoro # G005674722
- UPC # 33816500051
- Country of Origin China
- Category Paper Shredders
Dimensions
Throat Width | 9" |
Depth | 17" |
Height | 16" |
Details
Item | Shredders |
Shredding Speed | 10 ft/min |
Cut Style | Super Cross-Cut |
Duty | 12 Manual Super Cross-Cut |
Wastebasket Capacity | 5 gal |
Shreds | CDs/DVDs; Credit Cards; Paper Clips; Staples |
Color | Black/Silver |
Daily Usage Level | Light |
Throughput (Sheets X Speed) | 120 |
Run Time | 20 min On/15 min Off |
Features | Auto Oil, Auto Start/Stop, Manual Reverse Mode, Separate Slots, Jam Prevention |
Sheet Capacity | 12 Manual |
Recommended Shredder Users | 1 |
Motor HP | 0.5 hp |
Description
Eliminate mess and clutter with a super cross-cut shredder. With P-4 Level Security, it meets everyday security needs, plus added security for sensitive documents. The convenient, 5-gallon pull-out waste bin gives you plenty of shred capacity and the bin full indicator lets you know when it needs to be emptied. Shreds up to 12 sheets at a time. Hardworking shredder gives you 8 minute continuous run time. While primarily intended for paper, this machine also shreds DVDs, CDs, credit cards, staples and paper clips. Separate cutter for discs prevents wear and tear of main cutters.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 37/99)
- PAPER PRO EZ Squeeze Two-Hole Punch, 40-sheet capacity (2340)
- BIC Stick Ballpoint Pen, Medium 1.2 mm, Red PK12 (BICGSMG11RD)
- BAND-IT Scrulokt Buckles 301S 1/4 Hard 1/4, PK50 (C72099)
- GBC AutoFeed+ Office Shredder, 300X, Micro-C (WSM1757608)
- GBC AutoFeed+ Small Office Shredder, 230X (WSM1757606)
- GBC AutoFeed+ Home Office Shredder, 150X, Super Cross-Cut, 150 Sheets (GBCWSM1757604)
- GBC AutoFeed+ Home Office Shredder, 100X (WSM1757602)
- GBC Momentum Paper Shredder, X20-07, Micro-C (WSM177001)
- GBC Momentum Paper Shredder, X22-23, Micro-C (WSM177004)
- DAHLE Dahle 706 Shredder Bags, PK100 (20726)
- Gbc Paper Shredders