Shop All Hole Punchers
Gbc
Electric 3230ST 2-to-3-Hole Adjust Punch/Stapler, 9/32in, 24 Sht, Gray
Mfr # 7704280
Zoro # G101860548
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Capacity 24
- Hole Dia. 9/32"
- Color Gray
- Weight 12.6 lbs
- Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gbc
- MFR # 7704280
- Zoro # G101860548
- UPC # 33816031104
- Country of Origin Portugal
- Category Hole Punchers
Dimensions
Hole Dia. | 9/32" |
Length | 6 ft |
Details
Item | Punches |
Sheet Capacity | 24 |
Color | Gray |
Weight | 12.6 lbs |
Clippings Receptacle | Slide-Out Tray w/Window |
Number of Holes | 2 to 3 |
Power Source(s) | AC Adapter |
Punch Shape | Round |
Operating Method | Electric |
Description
Electric punch doubles as a stapler, to help you be more productive. Simple, push-button operation for simultaneous two- or three-hole punching and stapling. Jam reverse knob easily clears jams, and the alignment guide helps increase accuracy. Use with Swingline® S.F.® 4® Premium Staples.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Clipboard, Storage, Plastc, Bk, PK12 (37513CT)
- AMANO Badge Rack, 1-1/2 x 21-1/2 x 5" (TCR-190V00)
- KRAFT TOOL Glaschip #20 Glitter, 1 lb. (DC456)
- TARIFOLD Catalog Rack Ring Sec., 1-1/3 In. H, Blk (50405)
- GBC Paper Punch, Electric, Two to Three-Hole (7704270)
- PAPER PRO EZ Squeeze Three-Hole Punch, 20-sheet capacity (2220)
- SWINGLINE Replacement Punch Head, 11/32", Fits 74350/400 (SWI74867)
- CARL MFG Replacement Kit, 3 Punch Heads/6 Drill Disks, 9/32", 9/ST, SR 12PK (CUI60004)
- ROOMFACTORY Electric 3-Hole Punch, .28 in., 20 Sht, 5 in. x 11.5 in. x 3.8 in., BK-SR (RO1620872)
- OFFICEMATE Fully Adjustable Two-Three-Hole Punch, 11-Sheet, 9/32 in. Holes, Black (90095)
- BOSTITCH EZ Squeeze™ Three-Hole Punch, 40-Sheet Capacity (2240)
- Gbc Hole Punchers