Shop All Webcams
Gbc
Discovery 1100 Document Camera, 6.1" x 6.53" x 11.57"
Mfr # DCV10001
Zoro # G4579861
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Height 16.9"
- Width 4.8"
- Length 4.8"
- Digital Zoom 8x
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 16.9" |
Width | 4.8" |
Length | 4.8" |
Details
Color | White |
Digital Zoom | 8x |
Product Type | Document Camera |
Features | Image Freeze/Pause, Brightness Settings, Flexible Neck, Picture-in-Picture |
Description
GBC® Discovery 1100 Document Camera, 6.1" x 6.53" x 11.57"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Replacement Headset Battery (BATT-CS50)
- MIGHTY MAX BATTERY YB16CL-B 12V 19AH SLA Replacement Battery for Power-Sonic XT16CL-B (MAX3969689)
- GENSPEED Outdoor Plant Cable, Cat 6, 23 AWG, 1000 ft (7136100)
- RENATA CR2032-MFR 3V Lithium Coin Battery Pressure Contacts For Yaesu PCB RTC (CR2032-MFR)
- BZBGEAR Universal 1080P FHD PTZ 12X HDMI/SDI/USB 3.0 RS232/485 Live Streaming Camera Black (BG-UPTZ-12XHSU-B)
- LENOVO IDEA Lenovo 300 Fhd Webcam (GXC1B34793)
- POWER POWER PTID8920B 7 in. Touch Screen Bluetooth USB SD Car Video Player (PTID8920B)
- BZBGEAR Universal 1080P FHD PTZ 20X HDMI/SDI/USB 3.0 RS232/485 Live Streaming Camera Silver (BG-UPTZ-20XHSU-S)
- BZBGEAR Universal 1080P FHD PTZ 20X NDI/HDMI/SDI/USB 3.0 RS232/485 Live Streaming Camera Black (BG-UPTZ-ND20X-B)
- ADESSO CyberTrack H4 1080P HD USB Manual Focus Webcam with Microphone, Black (CYBERTRACKH4)
- LOGITECH MeetUp, 1920 pixels x 1080 pixels, Graphite (960-001101)
- Gbc Webcams