Shop All File Folders
Gbc
Clip Report Cover 8-1/2 x 11", Black
Mfr # W21533
Zoro # G7364528
product price: $3.19
/ea
Sold in multiples of 12 for $38.28
$38.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear front, Black back cover
- File Fastener Type Swing Clip
- Sheet Capacity 30 Sheets (20 lb paper)
- File Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gbc
- MFR # W21533
- Zoro # G7364528
- UPC # 078910215333
- Country of Origin China
- Category File Folders
Dimensions
File Size | Letter |
Details
Item | Hidden Swing Clip Report Cover |
Color | Clear front, Black back cover |
File Fastener Type | Swing Clip |
Sheet Capacity | 30 Sheets (20 lb paper) |
Description
Clip Report Cover,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Map Display Rail, 1in W x 6ft L (MR6-1)
- LEARNING RESOURCES Penguins on Ice Math Activity Set (3311)
- GLOBAL INDUSTRIAL Magnetic Dry Erase White Board - Steel Surface - Aluminum Frame - 36 x 24 (B880023)
- REGISTRY Single-Sided Cashier's Report, 500PK (1072815AH)
- GBC Report Cover with Hidden Swing Clip 8-1/2 x 11", Black (W21533)
- QUALITY PARK Jacket, Professional, 9.5X12 Pk (QUA63972)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Pink, PK100 (12643)
- UNIVERSAL ONE Table of Contents Divider, 12-Tab, PK6 (UNV24806)
- SMEAD SuperTab Colored Classification Folders, SafeSHIELD Coated Fastener, 2 Dividers, Letter, Gray, 10PK (14011)
- OXFORD Clear Front Report Cover 8-1/2 x 11", Pk25 (55838)
- PENDAFLEX Folder, File, Color Tab, Mla Pk (PFX84101)
- Gbc File Folders