Shop All Binding Covers
Gbc
Binding Spine, Wire, Twin Loop, 3/8", PK100
Mfr # 9775018
Zoro # G4619142
original price:
$59.99
6% off
new price: $56.29
/pk 100, $0.56/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Twin Loop Wire
- Size 3/8 in
- Color Black
- Material Metal
- Sheet Capacity 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gbc
- MFR # 9775018
- Zoro # G4619142
- UPC # 033816026841
- Country of Origin China
- Category Binding Covers
Dimensions
Size | 3/8 in |
Coil Size | 3/8 in |
Details
Type | Twin Loop Wire |
Item | Binding Spine |
Color | Black |
Material | Metal |
Sheet Capacity | 75 |
For Use With | W15 WireBind Machine |
Binding Coil Type | Twin Loop Wire |
Compatible Product Type | Binding Systems |
Description
Binding Spine, Twin Loop Wire, Size 3/8 in, Sheet Capacity 75, Color Black, Material Metal, For Use With W15 WireBind Machine, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Ultimate Crayon Collection, PK152 (520030)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Low Profile Clip, Green, Set of 12, 12PK (45018)
- BETTER OFFICE PRODUCTS Large Sales Order Books, 2-Part Carbonless White/Canary Yellow, 50 Sets, 150 Total Sets, 3PK (66103)
- CRAYOLA Crayola Model Magic Variety Pack, 30PK (570028)
- GBC Binding Spine, 3/4 in., PK100 (4000104)
- GBC Binding Spines, Medium, Black, PK100 (2515701)
- GBC Proclick Spines, 5/8" Diameter, 110 Sheet Cap., 100/BX, Black PK (GBC2514517)
- GBC Cover, Back, Desgn, Poly, Ny Pk (GBC25730)
- GBC ProClick Pre-Punched Clear Binding System Cover, Letter, 25PK (2020040)
- GBC Slide 'n Bind Report Cover, Letter Size, Clear, PK10 (W67504)
- SIRCLE Binding Spines, Coil, 14mm, Black, PK100 (614193)
- Gbc Binding Covers