Shop All Binding Covers
Gbc
Binding Spine, 1/2 in., PK100
Mfr # 4000068
Zoro # G4590835
original price:
$15.19
5% off
new price: $14.39
/pk 100, $0.14/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Comb
- Size 1/2 in
- Color Black
- Material Plastic
- Sheet Capacity 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gbc
- MFR # 4000068
- Zoro # G4590835
- UPC # 033816009813
- Country of Origin Multiple
- Category Binding Covers
Dimensions
Size | 1/2 in |
Coil Size | 1/2 in |
Details
Item | Binding Spine |
Type | Comb |
Color | Black |
Material | Plastic |
Sheet Capacity | 90 |
For Use With | Most Plastic Comb Binding Systems |
Application | Document, Binding |
Compatible Product Type | Binding Systems |
Binding Coil Type | Comb |
Description
Binding Spine, Comb, Size 1/2 in, Sheet Capacity 90, Color Black, Material Plastic, For Use With Most Plastic Comb Binding Systems, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Folder, 2-Pocket, Letter, Gry 25PK (AVE47990)
- PREMIER The Original Green Paper Trimmer, 20 Sheets, 18" Cut Length, Wood Base, 18.5 x 18 (W18)
- AZAR DISPLAYS Six-Pocket Wall Mount Business/Gift Card Holder, PK2 (252221)
- POST-IT Original Pads in Cape Town Colors, 1 3/8 x 1 7/8, Plain, 100-Sht, PK24 (65324ANVAD)
- GBC Cover, Bndg, Back, Plas, Bk Pk (GBC2514493)
- GBC ProClick Pre-Punched Clear Binding System Cover, Letter, 25PK (2020040)
- GBC Zip Spines, 32-Hole, 1/2"Dia, 85-Sheet Cap, 25/PK, Black PK (GBC2515660)
- GBC Covers, Bind, Regency, Rnd, Ny Pk (GBC2000711)
- GBC Binding Combs, 60-Sht Cap, 3/8"Diameter, 100/BX, Black PK (GBC4000044)
- GBC Binding Spine, Wire, Twin Loop, 3/8", PK100 (9775018)
- GBC Cover, Back, Desgn, Poly, Ny Pk (GBC25730)
- Gbc Binding Covers