Shop All Binding Machines
Gbc
Binding Machine, Manual
Mfr # 7706172AF
Zoro # G4571542
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binding Comb
- Bind Method Manual
- Bind Capacity 330
- Punch Method Manual
- Punch Capacity 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gbc
- MFR # 7706172AF
- Zoro # G4571542
- UPC # 033816500044
- Country of Origin Portugal
- Category Binding Machines
Dimensions
Paper Size | 4A, Letter, Oversized |
Details
Item | Binding Machine |
Binding | Comb |
Bind Method | Manual |
Bind Capacity | 330 |
Punch Method | Manual |
Punch Capacity | 20 |
Includes | Limited 1-Year Warranty |
Color | Black/Silver |
For Use With | Documents and Covers Up To 20 lb Bond Paper |
Features | Limited 1-Year Warranty |
Binding Coil Type | Comb |
Compatible Product Type | Covers, Documents |
Description
Binding Machine, Binding Comb, Bind Method Manual, Bind Capacity 330, Punch Method Manual, Punch Capacity 20, Paper Size 4A, Letter, Oversized, Color Black/Silver, Features Limited 1-Year Warranty, For Use With Documents and Covers Up To 20 lb Bond Paper, Includes Limited 1-Year Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 8" x 5" x 2", White, 50/Bundle (M852)
- QUALITY PARK Recycled Mailer, Wht, Polypropylene, PK100 (QUA46199)
- CAR DEALER DEPOT Solid Paint Markers: White (955-WH)
- PARTNERS BRAND Blown Hand Stretch Film, 15" x 120 Gauge x 1000', Clear, 4/Case (SF151)
- GBC Binding Machine, Manual, 225 Sheets, Black (7706171AF)
- GBC MACHINE, BINDING, ELEC, C210E (GBC7708175)
- GBC MACHINE, BIND, ELEC, V110E (GBC7704260)
- FELLOWES Fellowes, Plastic Comb Bindings, 3/8in Diameter, 55 Sheet Capacity, Black, 25 Combs/pack (52322)
- FELLOWES Star 150 Binding Machine, White (FEL5217301)
- FELLOWES Helios 30 Binding Machine, 300 Sheets (FEL5219301)
- FELLOWES Fellowes, Plastic Comb Bindings, 1/2in Diameter, 90 Sheet Capacity, Black, 25 Combs/pack (52323)
- Gbc Binding Machines