Shop All Binding Machines
Gbc
Binding Machine, Manual, 225 Sheets, Black
Mfr # 7706171AF
Zoro # G9752967
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binding Comb
- Bind Method Manual
- Bind Capacity 225
- Punch Method Manual
- Punch Capacity 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gbc
- MFR # 7706171AF
- Zoro # G9752967
- UPC # 033816706170
- Country of Origin Portugal
- Category Binding Machines
Dimensions
Paper Size | 9-1/2 in x 12 in, A4 |
Compatible Paper Width | 9 1/2 in |
Compatible Paper Height | 12 in |
Details
Item | Binding Machine |
Binding | Comb |
Bind Method | Manual |
Bind Capacity | 225 |
Punch Method | Manual |
Punch Capacity | 12 |
For Use With | Letter and Oversized Documents |
Features | Limited 1-Year Warranty |
Color | Black |
Includes | Color Coded Document, Spine Size Guide |
Binding Coil Type | Comb |
Compatible Product Type | Letter, Oversized Documents |
Description
Binding Machine, Binding Comb, Bind Method Manual, Bind Capacity 225, Punch Method Manual, Punch Capacity 12, Paper Size 9-1/2 in x 12 in, A4, Color Black, Features Limited 1-Year Warranty, For Use With Letter and Oversized Documents, Includes Color Coded Document, Spine Size Guide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Colors Print Paper, 20lb, 8.5 x 11, Green, PK5000 PK (103366)
- OHAUS Digital Compact Bench Scale 500g Capacity (YA501)
- LEXMARK Lexmark Marknet N8372 802.11 a/b/g/n/ac Wireless Print Server (27X6410)
- CANON P1-DHV 12-Digit Palm Printing Calculator, Purple Print, 2 Lines/Sec (2203C001)
- GBC MACHINE, BIND, ELEC, V110E (GBC7704260)
- GBC MACHINE, BINDING, ELEC, C210E (GBC7708175)
- GBC Binding Machine, Manual (7706172AF)
- FELLOWES Quasar 500 Binding System, 18x15x5 (FEL5227201)
- FELLOWES Star 150 Binding Machine, White (FEL5217301)
- FELLOWES Fellowes, Plastic Comb Bindings, 1/4in Diameter, 20 Sheet Capacity, Black, 25 Combs/pack (52320)
- ACCO GBC® Instant Report Kit, 5/6" Spine, Clear/Black (2515665)
- Gbc Binding Machines