Shop All Paper Shredders
Gbc
AutoFeed+ Small Office Shredder, 230X
Mfr # WSM1757606
Zoro # G807630537
Free Shipping & Returns
$711.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duty Continuous, 30 minute run time
- Security Level Micro-cut/P-4
- Max. Shredding Capacity 230 sheets; manually feed up to 10 sheets
- Color Black
- Classification Small Office
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gbc
- MFR # WSM1757606
- Zoro # G807630537
- UPC # 033816005860
- Country of Origin China
- Category Paper Shredders
Details
Item | Shredder |
Duty | Continuous, 30 minute run time |
Security Level | Micro-cut/P-4 |
Max. Shredding Capacity | 230 sheets; manually feed up to 10 sheets |
Color | Black |
Classification | Small Office |
Shreds | documents, paper clips and staples, while credit cards must be manually inserted |
Wastebasket Capacity | 16 gallon |
Description
AutoFeed+ Small Office Shredder, 230X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Highlighter, Chisel Point, 12/DZ, Fluorescent Blue 12PK (AVE24016)
- LEARNING ADVANTAGE Coin Set, 94 Pieces (7510)
- ZORO SELECT 24" x 14" Open Poly Bags, 1 mil, Clear (5DRN7)
- AVERY Avery® WeatherProof™ Shipping Labels, TrueBlock® Technology, Laser Printers, 5-1/2" x 8-1/2", Box of 100 (5526) (727825526)
- GBC AutoFeed+ Office Shredder, 300X, Super Cross-Cut, 300 Sheets (GBCWSM1757608)
- GBC AutoFeed+ 100X Super Cross-Cut Home Office Shredder, 100 Auto/8 Manual Sheet Capacity (WSM1757602)
- GBC Shredder Oil, 16-oz. Bottle (1760049A)
- GBC Shredder, Black, Capacity 15 Sheets (1758500F)
- HSM OF AMERICA Paper Shredder, High-Security Style (SECURIO AF150L5)
- IDEAL Shredder, 2465, Cross-Cut, P-4, 3/16x1 1/2 (IDEDSH0070H)
- HONEYWELL Paper Shredder, 8 Sheet Cross Cut (9308F)
- Gbc Paper Shredders