Shop All Paper Shredders
Gbc
AutoFeed+ Office Shredder, 600X, Micro-C
Mfr # WSM1757510
Zoro # G307630518
product price: $1,938.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,938.99
Free 30-Day Returns
Key Features
- Color Black
- Wastebasket Capacity 29 gallon
- Classification Office
- Max. Shredding Capacity 600 sheets; manually feed up to 15 sheets
- Shreds documents, paper clips and staples, while credit cards must be manually inserted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gbc
- MFR # WSM1757510
- Zoro # G307630518
- UPC # 033816006201
- Country of Origin China
- Category Paper Shredders
Details
Color | Black |
Wastebasket Capacity | 29 gallon |
Item | Shredder |
Classification | Office |
Max. Shredding Capacity | 600 sheets; manually feed up to 15 sheets |
Shreds | documents, paper clips and staples, while credit cards must be manually inserted |
Duty | Continuous, 240 minute run time |
Security Level | Micro-cut/P-4 |
Description
AutoFeed+ Office Shredder, 600X, Micro-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Freezer Paper, 45 lb., White, 15 In. W (5PGP6)
- LABELWORKS PX Hard Case for LW-PX900 and LW-PX700 (LWCS1200)
- PARTNERS BRAND 6" x 9" White Block Reclosable Poly Bags, 2 mil, Clear, PK 1000 (PB3970)
- LATHEM TIME Time Card Rack, 25-Pocket, Black, 9" Cards (25-9EX)
- GBC AutoFeed+ 100X Super Cross-Cut Home Office Shredder, 100 Auto/8 Manual Sheet Capacity (WSM1757602)
- GBC AutoFeed+ Office Shredder, 300X, Super Cross-Cut, 300 Sheets (GBCWSM1757608)
- GBC AutoFeed+ Small Office Shredder, 230X (WSM1757606)
- GBC Shredder, Black, Capacity 15 Sheets (1758500F)
- DAHLE Department Shredder, P-2, 36-40 Sheets (40606)
- SWINGLINE GBC Paper Shredder, Cross-Cut, 55 gal., Blk/Slv (1758583BF)
- DAHLE Dahle 706 Shredder Bags, PK100 (20726)
- Gbc Paper Shredders