Shop All Paper Shredders
Gbc
AutoFeed+ Office Shredder, 300X, Micro-C
Mfr # WSM1757608
Zoro # G207630533
product price: $787.99
/ea
Free Shipping & Returns
$787.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shreds documents, paper clips and staples, while credit cards must be manually inserted
- Duty Continuous, 60 minute run time
- Color Black
- Wastebasket Capacity 16 gallon
- Classification Office
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gbc
- MFR # WSM1757608
- Zoro # G207630533
- UPC # 033816006089
- Country of Origin China
- Category Paper Shredders
Details
Item | Shredder |
Shreds | documents, paper clips and staples, while credit cards must be manually inserted |
Duty | Continuous, 60 minute run time |
Color | Black |
Wastebasket Capacity | 16 gallon |
Classification | Office |
Max. Shredding Capacity | 300 sheets; manually feed up to 10 sheets |
Security Level | Micro-cut/P-4 |
Description
AutoFeed+ Office Shredder, 300X, Micro-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Index Binder 8-1/2 x 11", Clear, PK8 (11124)
- FELLOWES Letter Tray, Black, 1 Comp (65112)
- SIGNODE Steel Strapping Sealer, Front Action (008605)
- BUSINESS SOURCE 1-31 Black Leather Tab Index Dividers, PK31 (01182)
- GBC Shredder, Black, Capacity 15 Sheets (1758500F)
- GBC AutoFeed+ Office Shredder, 300X, Super Cross-Cut, 300 Sheets (GBCWSM1757608)
- GBC AutoFeed+ Home Office Shredder, 100X (WSM1757602)
- GBC AutoFeed+ 100X Super Cross-Cut Home Office Shredder, 100 Auto/8 Manual Sheet Capacity (WSM1757602)
- GBC Momentum Paper Shredder, X20-07, Micro-C (WSM177001)
- GBC AutoFeed+ Small Office Shredder, 230X (WSM1757606)
- FEHERGUARD Feherguard FGTEE Tee for A-G Reels (FGTEE)
- Gbc Paper Shredders