Shop All Paper Shredders
Gbc
AutoFeed+ Home Shredder, 60X, Micro-Cut
Mfr # WSM1757601
Zoro # G607630515
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Shredding Capacity 60 sheets; manually feed up to 6 sheets
- Classification Personal
- Security Level Micro-cut/P-4
- Wastebasket Capacity 5 gallon
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gbc
- MFR # WSM1757601
- Zoro # G607630515
- UPC # 033816005310
- Country of Origin China
- Category Paper Shredders
Details
Item | Shredder |
Max. Shredding Capacity | 60 sheets; manually feed up to 6 sheets |
Classification | Personal |
Security Level | Micro-cut/P-4 |
Wastebasket Capacity | 5 gallon |
Color | Black |
Duty | Continuous, 10 minute run time |
Shreds | documents, paper clips and staples, while credit cards must be manually inserted |
Description
AutoFeed+ Home Shredder, 60X, Micro-Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARSON DELLOSA Aim High Notepad, PK6 (151298)
- BUSINESS SOURCE Transparent Poly File Holders Letter, PK10 (01797)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-6060C)
- KIPP Grippers And Inserts Round D2=16, L3=12, Form:P Pearl-like, Stainless Polyurethane Surface, (K0385.16126)
- GBC AutoFeed+ Office Shredder, 300X, Super Cross-Cut, 300 Sheets (GBCWSM1757608)
- GBC AutoFeed+ 100X Super Cross-Cut Home Office Shredder, 100 Auto/8 Manual Sheet Capacity (WSM1757602)
- GBC AutoFeed+ Small Office Shredder, 230X (WSM1757606)
- GBC Shredder, Black, Capacity 15 Sheets (1758500F)
- FELLOWES Powershred LX50 9 Sheet Capacity 4.4 gal Cross-Cut Shredder (4402801)
- DAHLE Dahle CleanTEC Filter, for Shredders (20710)
- HSM OF AMERICA Paper Shredder, Cross-Cut, 5 to 7 Sheets (125.2cL6)
- Gbc Paper Shredders