Shop All Paper Shredders
Gbc
AutoFeed+ Home Office Shredder, 100X
Mfr # WSM1757602
Zoro # G607630508
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Continuous, 20 minute run time
- Classification Home Office
- Max. Shredding Capacity 100 sheets; manually feed up to 8 sheets
- Security Level Micro-cut/P-4
- Wastebasket Capacity 9 gallon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gbc
- MFR # WSM1757602
- Zoro # G607630508
- UPC # 033816005426
- Country of Origin China
- Category Paper Shredders
Details
Duty | Continuous, 20 minute run time |
Classification | Home Office |
Max. Shredding Capacity | 100 sheets; manually feed up to 8 sheets |
Security Level | Micro-cut/P-4 |
Item | Shredder |
Wastebasket Capacity | 9 gallon |
Color | Black |
Shreds | documents, paper clips and staples, while credit cards must be manually inserted |
Description
AutoFeed+ Home Office Shredder, 100X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COINLOK Coin Bag, 14.5 x 25, 5 mil Thick, Plastic, Clear, PK50 (585097)
- SWINGLINE Staples, ChiselPtCart, 1/4 In Leg, PK5000 (S7050050B)
- SIGNODE Strapping Dispenser, 16 x 25 In. (273725)
- ZORO SELECT Corrugated Boxes, 24" x 14" x 20" Kraft, 15/Bundle (55VH82)
- GBC AutoFeed+ 100X Super Cross-Cut Home Office Shredder, 100 Auto/8 Manual Sheet Capacity (WSM1757602)
- GBC Momentum Paper Shredder, X22-23, Micro-C (WSM177004)
- GBC AutoFeed+ Home Office Shredder, 150X, Super Cross-Cut, 150 Sheets (GBCWSM1757604)
- GBC Shredder, Black, Capacity 15 Sheets (1758500F)
- GBC AutoFeed+ Office Shredder, 300X, Super Cross-Cut, 300 Sheets (GBCWSM1757608)
- GBC Momentum Paper Shredder, X20-07, Micro-C (WSM177001)
- HSM OF AMERICA 16 oz. Shredder Oil, 32 ISO Viscosity (314)
- Gbc Paper Shredders