Shop All Paper Shredders
Gbc
AutoFeed+ Home Office Shredder, 100M
Mfr # WSM1757603
Zoro # G507630509
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Continuous, 20 minute run time
- Classification Home Office
- Wastebasket Capacity 9 gallon
- Max. Shredding Capacity 100 sheets; manually feed up to 6 sheets
- Security Level Micro-cut/P-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gbc
- MFR # WSM1757603
- Zoro # G507630509
- UPC # 033816005532
- Country of Origin China
- Category Paper Shredders
Details
Duty | Continuous, 20 minute run time |
Classification | Home Office |
Item | Shredder |
Wastebasket Capacity | 9 gallon |
Max. Shredding Capacity | 100 sheets; manually feed up to 6 sheets |
Security Level | Micro-cut/P-5 |
Color | Black |
Shreds | documents, paper clips and staples, while credit cards must be manually inserted |
Description
AutoFeed+ Home Office Shredder, 100M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Packing Peanuts, 20 cu. ft., Bag 240" H (56GL68)
- ICEBERG 46"x72" Magnetic Steel Whiteboard (31260)
- THERMOSAFE Test Tube Lab Mailing Sleeve, PK300 (365)
- ZORO SELECT Long Corrugated Boxes, 24" x 8" x 8", Kraft, 25/Bundle (11R251)
- GBC AutoFeed+ Home Office Shredder, 150X, Super Cross-Cut, 150 Sheets (GBCWSM1757604)
- GBC Shredder, Black, Capacity 15 Sheets (1758500F)
- GBC AutoFeed+ Office Shredder, 300X, Micro-C (WSM1757608)
- GBC AutoFeed+ Office Shredder, 300X, Super Cross-Cut, 300 Sheets (GBCWSM1757608)
- GBC AutoFeed+ 100X Super Cross-Cut Home Office Shredder, 100 Auto/8 Manual Sheet Capacity (WSM1757602)
- GBC Momentum Paper Shredder, X20-07, Micro-C (WSM177001)
- HSM OF AMERICA Paper Shredder, Cross-Cut Style (SECURIO B24c)
- Gbc Paper Shredders