Shop All Paper Shredders
Gbc
AutoFeed+ 60X Super Cross-Cut Home Shredder, 60 Auto/6 Manual Sheet Capacity
Mfr # WSM1757601
Zoro # G805674779
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wastebasket Capacity 5.25 gal
- Color Black
- Throat Width 15"
- Shred Size 5/32" x 1 3/16"
- Cut Style Super Cross-Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gbc
- MFR # WSM1757601
- Zoro # G805674779
- UPC # 33816005310
- Country of Origin China
- Category Paper Shredders
Dimensions
Throat Width | 15" |
Shred Size | 5/32" x 1 3/16" |
Depth | 17" |
Height | 16" |
Details
Wastebasket Capacity | 5.25 gal |
Color | Black |
Item | Shredders |
Cut Style | Super Cross-Cut |
Duty | 60 Auto Super Cross-Cut; 6 Manual Super Cross-Cut |
Shreds | Credit Cards; Paper Clips; Staples |
Features | Auto Start/Stop, Jam Prevention, Manual Reverse Mode |
Recommended Shredder Users | 1 to 2 |
Motor HP | 0.2 hp |
Run Time | 10 min |
Daily Usage Level | Light |
Sheet Capacity | 60 Auto; 6 Manual |
Description
Spend less time shredding and more time on other tasks. GBC AutoFeed+ Shredders take the manual work out of shredding to make your day easier. Simply stack, shut and walk away! The GBC AutoFeed+ Shredder is fully-automatic, making it the perfect addition to your home office. Stack sheets in the feeder for automatic shredding or manually feed sheets. Super cross-cut (P-4) shred style is perfect for shredding confidential or personal information. Runs ultra-quietly to help minimize noisy disruptions in your home office. Powerful induction motor for minutes of continuous run time and large bin lets you shred longer without stopping. Auto forward and reverse functions help prevent jams. Auto shreds documents, paper clips and staples, while credit cards must be manually inserted.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE 5-5/8x7 Weekly Desk Calendar Refill, White (AAGSW705X50)
- AVERY Direct Thermal Roll Labels, 4" x, PK220 (4156)
- BROWNLINE Deskpad, Monthly, We (REDC181731)
- AVERY Hanging Storage Flexible Binder, 1", Green (14802)
- GBC AutoFeed+ Office Shredder, 300X, Micro-C (WSM1757608)
- GBC AutoFeed+ Home Office Shredder, 100X (WSM1757602)
- GBC AutoFeed+ 100X Super Cross-Cut Home Office Shredder, 100 Auto/8 Manual Sheet Capacity (WSM1757602)
- GBC Momentum Paper Shredder, X20-07, Micro-C (WSM177001)
- GBC Momentum Paper Shredder, X22-23, Micro-C (WSM177004)
- GBC Shredder, Black, Capacity 15 Sheets (1758500F)
- DAHLE MHP Oil Free Shredder, 10-12 Sheet, Lev P4 (50214)
- Gbc Paper Shredders