Shop All Paper Shredders
Gbc
AutoFeed+ 100X Super Cross-Cut Home Office Shredder, 100 Auto/8 Manual Sheet Capacity
Mfr # WSM1757602
Zoro # G405674735
product price: $617.99
/ea
Free Shipping & Returns
$617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shreds Credit Cards; Paper Clips; Staples
- Cut Style Super Cross-Cut
- Throat Width 8.66"
- Wastebasket Capacity 9 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gbc
- MFR # WSM1757602
- Zoro # G405674735
- UPC # 33816005426
- Country of Origin China
- Category Paper Shredders
Dimensions
Throat Width | 8.66" |
Shred Size | 5/32" x 1 3/16" |
Width | 15" |
Depth | 17" |
Height | 21" |
Details
Color | Black |
Shreds | Credit Cards; Paper Clips; Staples |
Cut Style | Super Cross-Cut |
Wastebasket Capacity | 9 gal |
Duty | 100 Auto Super Cross-Cut; 8 Manual Super Cross-Cut |
Item | Shredders |
Features | Auto Start/Stop, Jam Prevention, Manual Reverse Mode |
Daily Usage Level | Light |
Run Time | 20 min |
Recommended Shredder Users | 1 to 3 |
Motor HP | 0.4 hp |
Sheet Capacity | 100 Auto; 8 Manual |
Description
Spend less time shredding and more time on other tasks. GBC AutoFeed+ Shredders take the manual work out of shredding to make your day easier. Simply stack, shut and walk away! The GBC AutoFeed+ Shredder is fully-automatic, making it the perfect addition to your home office. Stack sheets in the feeder for automatic shredding or manually feed sheets. Super cross-cut (P-4) shred style is perfect for shredding confidential or personal information. Runs ultra-quietly to help minimize noisy disruptions in your home office. Powerful induction motor for minutes of continuous run time and large bin lets you shred longer without stopping. Auto forward and reverse functions help prevent jams. Auto shreds documents, paper clips and staples, while credit cards must be manually inserted.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Posca Paint Marker, 16PK (UBCPC3M16C)
- ZORO SELECT Flame Retardent Paper, 80 lb., 36 In. W (6TWR3)
- EPSON T902XL120 (902XL) DURABrite Ultra High-Yield Ink, 5000 PY, Black (T902XL120)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, PK2 (205C)
- GBC AutoFeed+ Office Shredder, 300X, Super Cross-Cut, 300 Sheets (GBCWSM1757608)
- GBC AutoFeed+ Home Office Shredder, 150X, Super Cross-Cut, 150 Sheets (GBCWSM1757604)
- GBC Momentum Paper Shredder, X20-07, Micro-C (WSM177001)
- GBC Momentum Paper Shredder, X22-23, Micro-C (WSM177004)
- GBC AutoFeed+ Home Office Shredder, 100X (WSM1757602)
- GBC AutoFeed+ Office Shredder, 300X, Micro-C (WSM1757608)
- IDEAL Shredder, 2604 Super Micro-Cut, P-7, 1/32 (IDEDSH0364H)
- Gbc Paper Shredders