Shop All Disposable Cups and Lids
Gb Gifts
Resposable 9Oz. Clear Plastic Parfait Cup - Pack of 240
Mfr # GB69285
Zoro # G504016160
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gb Gifts
- MFR # GB69285
- Zoro # G504016160
- UPC # 654204242201
- Country of Origin China
- Category Disposable Cups and Lids
Description
This 9 oz Plastic Parfait Glass (REPG9) by is part of an exclusive line of plasticware made to replace the hassle of traditional glass. This unique bowl is perfect for large servings of ice cream, sundaes, mousses, and other desserts. The vertical detailing around the entire circumference of the glass gives a fun edge to this unique cup, and the plastic composition is fashionable for both indoor and outdoor events. The design of this dish makes it ideal for concession stands and festive events, but it can also work for more elegant affairs.
Resposable.
Parfait Cup.
Size: 9 oz.
Height: 4".
Finish: Clear.
Material: Plastic.
Pack of 12/20 - 240.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Orifice For - Part# Vh00-010901-00053 (VH00-010901-00053)
- FOLLETT Switch, Disp Lvr 110-300W (PD501714)
- NORLAKE Left - Temperature Control (146474)
- GOLD LABEL Gold Label No MSG Added Fish Base Paste 1lbs Tub, PK6 (95201EGLD)
- GB GIFTS 8 Oz Square Clear Plastic Tumbler, 168PK (GB22210)
- GB GIFTS 8Oz Clear Plastic Dessert Cup, 240PK (GB69282)
- DART Y9 CPC 9oz Ribbed Translucent Plastic Cup, 2500PK (Y9 (S))
- ECO-PRODUCTS Brown Hot Cup Sleeve, Pk1300 (EG-2000)
- E-Z MIX 1/4 Pint Disposable Mixing Cups 400/Box (70004)
- PARTNERS BRAND Foam Cups, 12 oz., White, 1000/Case (CUP12OZ)
- JR PRODUCTS JR PRODUCTS 45624 Adjustable Cup Holder; White (J45-45624)
- Gb Gifts Disposable Cups and Lids