Shop All Disposable Cups and Lids
Gb Gifts
14 Oz Square Clear Plastic Tumbler - Pack of 168
Mfr # GB69294
Zoro # G003962043
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gb Gifts
- MFR # GB69294
- Zoro # G003962043
- UPC # 654204242294
- Country of Origin China
- Category Disposable Cups and Lids
Description
These 14 oz Plastic Tumblers () by are part of the Squares Collection, a line made to put a new twist on the quality and affordable goods that is known for. This 14 ounce model is perfect for cocktails, parfaits, shakes and basic beverage service. The strong structure of these tumblers makes them reusable, or disposable depending on your needs. Each glass is also fixed with matted ridges on each side for a better grip and optimum sophistication. The square design gives your service that added edge, and can be accentuated with matching square bowls and plates by .
Squares Collection.
Finish: Clear.
Material: Plastic.
Size :14 oz.
Dimensions (H x W x D): 5" x 3.25" x 3.25".
Shape: Square.
Pack of 12/14-168.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Contactor 3P 30A 24Vac (CTR02575)
- CRYSTAL Crystal Hot Sauce, PK200 (953)
- BEANITOS Beanitos Classic Bean Chips Restaurant Style White Bean 5.0 oz., PK6 (1504)
- RSVP INTERNATIONAL Oval Measuring Scoop - one quarter Cup (OMS-4)
- GB GIFTS 8 Oz Square Clear Plastic Tumbler, 168PK (GB22210)
- GB GIFTS 8Oz Clear Plastic Dessert Cup, 240PK (GB69282)
- REYNOLDS Hefty 20CT 16OZ Cups (00C20016)
- DART CONTAINER Cups, Foam, Insulated, 8.5Oz 24PK (DCC8RP51CT)
- CREATIVE CONVERTING 323394 9 oz. Pumpkin Spice Orange Poly Paper Hot / Cold Cup, 24PK (999CP9PU)
- GENUINE JOE Hot Cup 12 fl oz Assorted Paper, PK50 (10318)
- DART CONTAINER Cups, 16 Oz., Insulated, Foam 20PK (DCC16FP20)
- Gb Gifts Disposable Cups and Lids