Florence Wall Mounted Solarium 10x16 Polycarbonate Roof
Mfr # W1610-32
Zoro # G910691685
Key Features
- Length 190''
- Width 122''
- Height 96''
- Color Grey
- Material Polycarbonate
Product Information
- Brand Gazebo Penguin
- MFR # W1610-32
- Zoro # G910691685
- UPC # 60051059150
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Length | 190'' |
Width | 122'' |
Height | 96'' |
Door entrance height | 70'' |
Details
Color | Grey |
Material | Polycarbonate |
Weight | 460 lbs |
Description
Extend the pleasure of your outdoor space with our wall-mounted Florence solarium. This extension to your home will provide the space to gather all your loved ones for an evening of dining and relaxing, or it can be used as the perfect shelter for your spa. This beautiful addition to your outdoor living space will shelter you from the elements for years to come while adding value to your property. This unit can be left in place all year round, saving you the hassle of setting up and taking down at the end of the season. The Florence wall-mounted solarium is constructed of extruded aluminum and features elegant reinforced polycarbonate roof panels, two sliding doors and PVC windows can slide into 5 different positions. This solarium has been carefully designed to withstand exposure to rain, snow and UV rays.
- •Heavy-duty aluminum frame with powder coated finish, protects against corrosion and rust
- •Reinforced roof is made of 8 mm polycarbonate with UV Protection
- •PVC windows can slide into five positions to allow maximum airflow
- •Two sliding doors that you can install in the position of your choice
- •Both ends of the door tracks are closed to prevent insects from entering
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Handheld Blower, 113 cfm, 219 mph, 18 V, 2.7 lb (XBU05Z)
- E-Z UP Eclipse Steel Shelter, 10x20 Ft., Black Fr (EC3STL20KFBKTBK)
- RAIN BIRD Drip Bubbler Conversion Kit (CNV182MBS)
- KOHLER Short Block, Kt745 (32 522 11)
- GAZEBO PENGUIN Florence Solarium 12x12 Polycarbonate Roof (41212-32)
- GAZEBO PENGUIN Florence Wall Mounted Solarium 8x12 Polycarbonate Roof (W1207-12)
- GAZEBO PENGUIN Florence Wall Mounted Solarium 8x12 Polycarbonate Roof (W1207-32)
- GAZEBO PENGUIN Florence Solarium 12x12 Polycarbonate Roof (41212-12)
- GAZEBO PENGUIN Florence Solarium 12x12 Metal Roof (41212MR-32)
- GAZEBO PENGUIN Florence Wall Mounted Solarium 8x16 Metal Roof (W1608MR-32)
- IMPACT CANOPY 10 FT 8In x 20 FT Carport Top with Leg Skirts, White, 180g (070111020)
- Gazebo Penguin Canopies & Shelters