Florence Solarium 12x15 Metal Roof
Mfr # 41215MR-32
Zoro # G610691657
Key Features
- Length 203 in
- Width 162 in
- Height 110 in
- Color Grey
- Material Metal
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gazebo Penguin
- MFR # 41215MR-32
- Zoro # G610691657
- UPC # 60051090696
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Length | 203 in |
Width | 162 in |
Height | 110 in |
Details
Color | Grey |
Material | Metal |
Weight | 901 lbs |
Description
Extend the pleasure of your outdoor space with our Florence solarium. This extension to your home will provide the space to gather all your loved ones for an evening of dining and relaxing, or it can be used as the perfect shelter for your spa. This beautiful addition to your outdoor living space will shelter you from the elements for years to come while adding value to your property. This unit can be left in place all year round, saving you the hassle of setting up and taking down at the end of the season. The Florence solarium is constructed from extruded aluminum and features elegant galvanized steel roof panels, two sliding doors and PVC windows that can slide into 5 different positions. This solarium has been carefully designed to withstand exposure to rain, snow and UV rays.
- •Heavy-duty aluminum frame with powder coated finish, protects against corrosion and rust
- •Reinforced roof is made of 0.45 mm galvanized steel with UV Protection
- •PVC windows can slide into five positions to allow maximum airflow
- •Two sliding doors that you can install in the position of your choice
- •Both ends of the door tracks are closed to prevent insects from entering
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYZMIC CS Cyzmic CS (8oz) (82002401)
- BACK TO THE ROOTS Water Garden Eco Sys (32000)
- ZORO SELECT Outdoor Bench, 74 in. L, 33-1/4 in. H (4HUT8)
- RESCUE TrapStik Disposable Wasp Trap (TSW-BB6)
- GAZEBO PENGUIN Florence Solarium 12x15 Polycarbonate Roof (41215-12)
- GAZEBO PENGUIN Florence Wall Mounted Solarium 10x16 Polycarbonate Roof (W1610-32)
- GAZEBO PENGUIN Vikos 10 x10 Aluminum stand alone Pergola (PA1010)
- GAZEBO PENGUIN Florence Solarium 12x12 Polycarbonate Roof (41212-32)
- GAZEBO PENGUIN Florence Solarium 12x12 Polycarbonate Roof (41212-12)
- GAZEBO PENGUIN Florence Wall Mounted Solarium 10x16 Polycarbonate Roof (W1610-12)
- CROWN SHADE One Touch Polyester Canopy 9.4 ft. H X 12 ft. W X 12 ft. L (OT144-PB-150DG)
- Gazebo Penguin Canopies & Shelters