Gazebo Penguin

Florence Solarium 12x12 Polycarbonate Roof


product price: $3,599.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Length 162 in
  • Width 162 in
  • Height 110 in
  • Color Grey
  • Material Polycarbonate
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 162 in
Width 162 in
Height 110 in

Details

Color Grey
Material Polycarbonate
Weight 518 lbs

Description

Extend the pleasure of your outdoor space with our Florence solarium. This extension to your home will provide the space to gather all your loved ones for an evening of dining and relaxing, or it can be used as the perfect shelter for your spa. This beautiful addition to your outdoor living space will shelter you from the elements for years to come while adding value to your property. This unit can be left in place all year round, saving you the hassle of setting up and taking down at the end of the season. The Florence solarium is constructed from extruded aluminum and features elegant reinforced polycarbonate roof panels, two sliding doors and PVC windows can slide into 5 different positions. This solarium has been carefully designed to withstand rain, snow and UV rays.


  • •Heavy-duty aluminum frame with powder coated finish, protects against corrosion and rust
  • •Reinforced roof is made of 8 mm polycarbonate with UV Protection
  • •PVC windows can slide into five positions to allow maximum airflow
  • •Two sliding doors that you can install in the position of your choice
  • •Both ends of the door tracks are closed to prevent insects from entering

Restrictions

  • This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.