Florence Solarium 12x12 Metal Roof
Mfr # 41212MR-12
Zoro # G010691691
Key Features
- Length 162 in
- Width 162 in
- Height 110 in
- Color Sand
- Material Metal
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gazebo Penguin
- MFR # 41212MR-12
- Zoro # G010691691
- UPC # 60051090214
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Length | 162 in |
Width | 162 in |
Height | 110 in |
Details
Color | Sand |
Material | Metal |
Weight | 730.95 lbs |
Description
Extend the pleasure of your outdoor space with our Florence solarium. This extension to your home will provide the space to gather all your loved ones for an evening of dining and relaxing, or it can be used as the perfect shelter for your spa. This beautiful addition to your outdoor living space will shelter you from the elements for years to come while adding value to your property. This unit can be left in place all year round, saving you the hassle of setting up and taking down at the end of the season. The Florence solarium is constructed from extruded aluminum and features elegant galvanized steel roof panels, two sliding doors and PVC windows that can slide into 5 different positions. This solarium has been carefully designed to withstand exposure to rain, snow and UV rays.
- •Heavy-duty aluminum frame with powder coated finish, protects against corrosion and rust
- •Reinforced roof is made of 0.45 mm galvanized steel with UV Protection
- •PVC windows can slide into five positions to allow maximum airflow
- •Two sliding doors that you can install in the position of your choice
- •Both ends of the door tracks are closed to prevent insects from entering
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXES2)
- ESPOMA Garden Gypsum 6 Lb. (GG6)
- CROWN SHADE One Touch Polyester Canopy 9.1 ft. H X 10 ft. W X 10 ft. L (OT100-PB150DG)
- MAYNE Fairfield 20 Square Planter, Graphite Grey (5825-GRG)
- GAZEBO PENGUIN Yosemite Gazebo Aluminum frame wood finish 10 x 12 (41012MR-62)
- GAZEBO PENGUIN Florence Wall Mounted Solarium 10x16 Metal Roof (W1610MR-12)
- GAZEBO PENGUIN Florence Solarium 12x18 Metal Roof (41218MR-12)
- GAZEBO PENGUIN Florence Solarium 12x15 Polycarbonate Roof (41215-12)
- GAZEBO PENGUIN Florence Wall Mounted Solarium 10x16 Polycarbonate Roof (W1610-12)
- GAZEBO PENGUIN Florence Wall Mounted Solarium 8x12 Polycarbonate Roof (W1207-12)
- XTARPS CORPORATION. Xtarps, MN-MS90-B0614, 90% Shade Cloth, Shade Tarp, 6'W x 14'L, Black (MN-MS90-B0614)
- Gazebo Penguin Canopies & Shelters