Shop All Canopies & Shelters
Gazebo Penguin
Deluxe Double Car Shelter 18 ft x 20 ft.
Mfr # CO18X20FF-200-WHI
Zoro # G110691645
product price: $1,066.99
/ea
Free Shipping & Returns
$1,066.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 240 in
- Width 216 in
- Color White
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gazebo Penguin
- MFR # CO18X20FF-200-WHI
- Zoro # G110691645
- UPC # 60051342207
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Length | 240 in |
Width | 216 in |
Details
Color | White |
Material | Steel |
Description
This carport protects your vehicle against winter weather. This product includes two windows, two doors and ropes to secure the front door. The carport offers the perfect automotive storage solution for small to medium cars, lawn mower, tools, bicycles, motorcycles and small trucks. Constructed of heavy duty galvanized steel frame, the premium steel finish prevents chipping, rusting and corrosion. The sturdy structure is made of 1''x 2 3⁄4'' galvanized steel pipes.
- •Cover: 200 g (7.05 oz)/m2 anti-UV treated inside and outside
- •Rope attachment style
- •2 windows and 2 doors included
- •Maintains flexibility in cold winter weather
- •1 5⁄8"x 2 3⁄4" oval pipe galvanized steel structure, 4’ section
- •Clearance: 6’6"
- •anti-UV treated inside and outside
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Tachometer Gauge Fits John Deere 4020 2520 3020 2510 AR32830 (AR50405-RED)
- KENYON 14 ga Trenching Shovel, Steel Blade, 48 in L Yellow Polymer with Fiberglass Core Handle (89244)
- YARDGARD Chain Link Tension Bar, 5 ft. (328514DPT)
- FARMGARD Merchant Smooth Wire, 12.5 ga., 10 lb. (317524A)
- GAZEBO PENGUIN Florence Solarium 12x12 Metal Roof (41212MR-32)
- GAZEBO PENGUIN Florence Wall Mounted Solarium 10x16 Polycarbonate Roof (W1610-12)
- GAZEBO PENGUIN Florence Solarium 12x15 Polycarbonate Roof (41215-12)
- GAZEBO PENGUIN Florence Solarium 12x12 Polycarbonate Roof (41212-12)
- GAZEBO PENGUIN Florence Solarium 12x12 Polycarbonate Roof (41212-32)
- GAZEBO PENGUIN Florence Solarium 12x15 Metal Roof (41215MR-12)
- E-Z UP Ambassador Shelter, 10x10 Ft., Steel Gray (AMB3SSGF10WH)
- Gazebo Penguin Canopies & Shelters