Shop All Canopies & Shelters
Gazebo Penguin
Acay Carport
Mfr # 455006
Zoro # G210691682
product price: $2,589.99
/ea
Free Shipping & Returns
$2,589.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 198 in
- Width 141.96 in
- Height 93 in
- Color Grey
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gazebo Penguin
- MFR # 455006
- Zoro # G210691682
- UPC # 60051455006
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Length | 198 in |
Width | 141.96 in |
Height | 93 in |
Details
Color | Grey |
Material | Polycarbonate |
Weight | 440 lbs |
Description
Enhance the appearance of your property with the Acay Shelter. It combines top quality materials with an innovative concept. This structure is perfect for protecting boats, vehicles, tractors and can even become an outdoor picnic area. The Acay Shelter is constructed of extruded aluminum and galvanized steel that resist corrosion. The unit also includes UV-treated polycarbonate roof panels and gutters. It provides excellent protection for vehicles against snow and rain all year round.
- •Heavy-duty aluminum frame with powder coated finish, protects against corrosion and rust
- •Reinforced roof is made of 8 mm polycarbonate with UV Protection
- •Gutters with drains are included
- •Includes 6 thick posts for better stability
- •Clearance: 6'9"
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JED POOL TOOLS Hanger, Al, For Telescopic Poles/Hoses (80-226)
- ALLIED PRECISION Heater Bucket 1000W (742G)
- BLOEM 8 Stone Lucca Planter (LP0883)
- INTERSTATE PNEUMATICS 5/8 Inch ID x 1 Inch OD x 1/8 Inch Thick Rubber Garden Hose Washer, PK 25 (FGF-OR1-25K)
- GAZEBO PENGUIN Florence Solarium 12x12 Polycarbonate Roof (41212-12)
- GAZEBO PENGUIN Florence Wall Mounted Solarium 10x12 Metal Roof (W1209MR-12)
- GAZEBO PENGUIN Florence Solarium 12x12 Metal Roof (41212MR-32)
- GAZEBO PENGUIN Florence Wall Mounted Solarium 10x16 Metal Roof (W1610MR-12)
- GAZEBO PENGUIN Vikos 10 x13 Aluminum stand alone Pergola (PA1013)
- GAZEBO PENGUIN Florence Wall Mounted Solarium 10x12 Metal Roof (W1209MR-32)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 1-Sided Enclosure, Compact Car Metal Carport Kit, 10'x20'x9', Eggshell (CPH102009ECL1)
- Gazebo Penguin Canopies & Shelters