Shop All Tool Belts & Pouches
Gatorback
Tool Pouch, Fastener Pouch, 9 Pocket, 1250 Denier DuraTek Nylon, 9 Pockets
Mfr # B202
Zoro # G1234574
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1250 Denier DuraTek Nylon
- Tool Storage Type Included Tool Pouch
- Features Divided Main Compartment, (1) Upper Pocket, (2) Interior Pockets, (2) Large Hanging Pockets, (1) Exterior Slot; Every Stress Point is Reinforced with Extremely Strong Bar-Tack Stitching and Heavy Duty Metal Rivets to Ensure that the Pockets Won't Ever Tear Out
- Number of Pockets 9
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gatorback
- MFR # B202
- Zoro # G1234574
- UPC # 873825002111
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | Fastener Pouch,9 Pocket |
Material | 1250 Denier DuraTek Nylon |
Tool Storage Type Included | Tool Pouch |
Features | Divided Main Compartment, (1) Upper Pocket, (2) Interior Pockets, (2) Large Hanging Pockets, (1) Exterior Slot; Every Stress Point is Reinforced with Extremely Strong Bar-Tack Stitching and Heavy Duty Metal Rivets to Ensure that the Pockets Won't Ever Tear Out |
Number of Pockets | 9 |
Number of Pieces | 1 |
Compatible with Product Type | Tool Belts |
Description
Fastener Pouch,9 Pocket, Compatible with Product Type Tool Belts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Socket Torx(R) T40 Tip, 2 3/4 in L (45540)
- LINK #6 HSS Rh 60 Deg Tin Coat Centerdrill (20-TN-097)
- VEGA Torq-Set 10 Insert Bit x 1" Diamond Tip (125TS10DT)
- SUPERIOR STEEL 100-Piece Screwdriver Security Bit Set (BS100S)
- GATORBACK Leather-Tipped Belt Small 37" - 41" (550-S)
- GATORBACK Tool Pouch, Drill Holster, 1250 Denier DuraTek Nylon (601)
- GATORBACK Liquid Add-On Pouch (609)
- GATORBACK Tool Pouch, Loop Pouch, Carpenter Hammer, 1250 Denier DuraTek Nylon, 8 Pockets (B101)
- GATORBACK Hammer Holster (602)
- GATORBACK Professional Carpenter's Tool Belt Combo - Medium 31" - 34" (B140-M)
- HEROS PRIDE Tool Belt, Shirt Keeper, Gray, Rubber (9074B)
- Gatorback Tool Belts & Pouches