Shop All Leather Palm Gloves
Gatorback
Synthetic Work Gloves, Glove Size: L
Mfr # 636-L
Zoro # G7092479
original price:
$16.94
7% off
new price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gatorback
- MFR # 636-L
- Zoro # G7092479
- UPC # 873825006492
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Details
Item | Synthetic Work Gloves |
Description
The Gatorback Synthetic Work Gloves are made from a super light synthetic material with touchscreen compatible fingertips, palm protection sewn directly into the glove, padded knuckle protection and a Hook and Loop wrist strap to ensure a secure fit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Elastic Wrist, Medium, White (TY122SWHMD0025VP)
- BRADY Pipe Marker, Vacuum, 2 In.H, 73937 (73937)
- TOUGH DUCK Duck Chore Jacket Black, L (WJ311)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACT-QCUB)
- GATORBACK Synthetic Work Gloves, Glove Size: M (636-M)
- GATORBACK Goat Skin Fingerless DuraGrip Work Gloves, Size: L (634-L)
- GATORBACK High Visibility Goat Skin DuraGrip Work Gloves, Glove Size: M (635-M)
- GATORBACK Fingerless DuraGrip Work Gloves, Size: XL (633-XL)
- GATORBACK Goat Skin Fingerless DuraGrip Work Gloves, Glove Size: XL (634-XL)
- GATORBACK Fingerless DuraGrip Work Gloves, Size: M (633-M)
- BDG Leather Gloves, Universal Size (40-1-1511PP)
- Gatorback Gloves & Hand Protection