Shop All Tool Belts & Pouches
This Product is Discontinued
Gatorback
Small Open-Top Tool Carrier 14" x 6" x 8" (Discontinued)
Mfr # 702
Zoro # G7092996
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gatorback
- MFR # 702
- Zoro # G7092996
- UPC # 873825007024
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | Small Open-Top Tool Carrier 14" x 6" x 8 |
Description
Small Open-Top Tool Carrier 14 In. x 6 In. x 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.