Shop All Tool Belts & Pouches
Gatorback
Professional Electrician's Tool Belt Combo - Small 26" - 30"
Mfr # B240-S
Zoro # G1234066
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Belt
- Features Tool Belt Combo,Professional,Electrician
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gatorback
- MFR # B240-S
- Zoro # G1234066
- UPC # 873825002418
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | Tool Belt Combo,Professional,Electrician |
Tool Storage Type Included | Tool Belt |
Features | Tool Belt Combo,Professional,Electrician |
Description
Tool Belt Combo,Professional,Electrician
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 1/4" Short SAE Combination Wre (CMMT12082)
- HYDE Putty Knife, Stiff, 2", Carbon Steel (02300)
- BOSCH NailKiller Auger 1-1/4In x 7-1/2In Tube (NKST20)
- M.A. FORD 3/4 82 Hss 3Fl Spi. C (92075002)
- GATORBACK Professional Carpenter's Triple Tool Belt Combo - Large 35" - 39" (B145-L)
- GATORBACK Single Pouch (B103)
- GATORBACK Professional Carpenter's Tool Belt Combo - 2XL 45" - 49" (B140-2XL)
- GATORBACK Hammer Holster (602)
- GATORBACK Professional Carpenter's Triple Tool Belt Combo - Extra-Large 40" - 44" (B145-XL)
- GATORBACK Molded Air-Channel Suspenders (B606)
- DEWALT Rig, Polyester, 26 Pockets (DWST540601)
- Gatorback Tool Belts & Pouches