Shop All Tool Belts & Pouches
Gatorback
Professional Electrician's Tool Belt Combo - Large 35" - 39"
Mfr # B240-L
Zoro # G1234154
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Belt
- Features Tool Belt Combo,Professional,Electrician
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gatorback
- MFR # B240-L
- Zoro # G1234154
- UPC # 873825002432
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | Tool Belt Combo,Professional,Electrician |
Tool Storage Type Included | Tool Belt |
Features | Tool Belt Combo,Professional,Electrician |
Description
The GATORBACK B240-L Professional Electrician's Tool Belt Combo is a professional electrician's tool belt that has a maximum waist size of 39 inches. The GATORBACK B240-L Professional Electrician's Tool Belt Combo is an ideal choice for professionals looking for heavy duty storage with plenty of room to accommodate all their tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB Olive Drab Green Protective Case, 53.04"L x 16.98"W x 6.84"D (3I-5014-6M-E)
- WALTER Triangle Turning Insert, Triangle, 1/2 in, TNMM, 0.8 mm, Carbide (TNMM220408-NRF WPP20S)
- MILWAUKEE TOOL Metric Ratcheting Combination Wrench Set, 7-Piece (48-22-9506)
- PROTO 1/2" Drive Impact Socket Set, SAE, 19 pcs (J74116)
- GATORBACK Professional Carpenter's Tool Belt Combo - Large 35" - 39" (B140-L)
- GATORBACK Professional Carpenter's Triple Tool Belt Combo - Large 35" - 39" (B145-L)
- GATORBACK Professional Carpenter's Triple Tool Belt Combo - Medium 31" - 34" (B145-M)
- GATORBACK Pro-Comfort Back Support Belt - Extra-Large 40" - 44" (B400-XL)
- GATORBACK Tool Pouch, Tool Pouch, Electrician, 18 Pocket, 1250 Denier DuraTek Nylon, 18 Pockets (B201)
- GATORBACK Concrete Foundation Setters Combo - Medium 31" - 34" (B340-M)
- KLEIN TOOLS Tool Pouch, Tool Holster, Black, Nylon, 0 Pockets (5707)
- Gatorback Tool Belts & Pouches