Shop All Tool Belts & Pouches
Gatorback
Professional Electrician's Tool Belt Combo - Extra-Large 40" - 44"
Mfr # B240-XL
Zoro # G1234136
product price: $144.95
/ea
Free Shipping & Returns
$144.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Belt
- Features Tool Belt Combo,Professional,Electrician
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gatorback
- MFR # B240-XL
- Zoro # G1234136
- UPC # 873825002449
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | Tool Belt Combo,Professional,Electrician |
Tool Storage Type Included | Tool Belt |
Features | Tool Belt Combo,Professional,Electrician |
Description
The Gatorback B240-XL Professional Electrician's Tool Belt Combo is the belt you can count on. It provides unparalleled comfort and durability. The material is an ultra-durable 1250 Duratek Nylon and each bag and stress point is reinforced with bar-tack stitching and heavy duty rivets. From the electrician tools you use to the comfort and durability, all of this has been a factor in the design of this belt. This Gatorback B240-XL Professional Electrician's Tool Belt Combo is something you will definitely want to equip yourself with.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.021 In, Black (911102100)
- TITAN Impact Extension Bar, 1" DriveX6" (TIT40146)
- IRWIN 9" L x Wood Cutting Recip Saw Blade, 9in, 6Tpi (372956B)
- YG-1 TOOL CO Point Jobber, 1/2 x 6, TiN HSS Co8 Gold-P (D2GP185032)
- GATORBACK Small Super Tray Tool Carrier (707)
- GATORBACK Single Pouch (B103)
- GATORBACK Tool Pouch, Loop Pouch, Carpenter Hammer, 1250 Denier DuraTek Nylon, 8 Pockets (B101)
- GATORBACK Electrician’s Butt Pouch (209)
- GATORBACK Professional Carpenter's Triple Tool Belt Combo - Large 35" - 39" (B145-L)
- GATORBACK Professional Carpenter's Triple Tool Belt Combo - Extra-Large 40" - 44" (B145-XL)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, D Pallet (D PALLET)
- Gatorback Tool Belts & Pouches