Shop All Tool Belts & Pouches
Gatorback
Professional Electrician's Tool Belt Combo - 2XL 45" - 49"
Mfr # B240-2XL
Zoro # G1234109
Free Shipping & Returns
$147.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Belt
- Features Tool Belt Combo,Professional,Electrician
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gatorback
- MFR # B240-2XL
- Zoro # G1234109
- UPC # 873825002456
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | Tool Belt Combo,Professional,Electrician |
Tool Storage Type Included | Tool Belt |
Features | Tool Belt Combo,Professional,Electrician |
Description
The Gatorback B240-2XL Professional Electrician's Tool Belt Combo is the one belt that does it all. It comes with two bags for better organization and storage of your tools. It's designed by electricians who know what you need on the job. This durable combo is made with an ultra-durable 1250 Duratek Nylon material, with bar tack stitching and heavy duty rivets at each stress point to ensure extra durability. The Gatorback B240-2XL Professional Electrician's Tool Belt Combo is a must have for anyone working in construction or electrical applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Tool Wrap, 50 Ft, 321 SS (20310)
- WALTER High Performance Drills, 0.1875 inch diameter, 5 xDc, Carbide, axial i (DC160-05-04.763A1-WJ30ET)
- HHIP 7 Piece Transfer Screw Set 8-32 (3601-0008)
- EKLIND T60 Tip Size, 7 1/2 in Long, 1 1/2 in Short (15960)
- GATORBACK Professional Carpenter's Tool Belt Combo - Extra-Large 40" - 44" (B140-XL)
- GATORBACK Molded Air-Channel Suspenders (B606)
- GATORBACK Tool Pouch, Tool Pouch, Electrician, 18 Pocket, 1250 Denier DuraTek Nylon, 18 Pockets (B201)
- GATORBACK Professional Carpenter's Tool Belt Combo - 2XL 45" - 49" (B140-2XL)
- GATORBACK Professional Carpenter's Tool Belt Combo - Small 26" - 30" (B140-S)
- GATORBACK Single Pouch (B103)
- OCCIDENTAL LEATHER Badger Suspenders - Gunmetal (420010)
- Gatorback Tool Belts & Pouches