Shop All Tool Belts & Pouches
Gatorback
Professional Carpenter's Triple Tool Belt Combo - 2XL 45" - 49"
Mfr # B145-2XL
Zoro # G1234224
original price:
$294.14
45% off
Free Shipping & Returns
$159.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Belt
- Features Tool Belt,Triple.Professional,Carpenter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gatorback
- MFR # B145-2XL
- Zoro # G1234224
- UPC # 873825001251
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | Tool Belt,Triple.Professional,Carpenter |
Tool Storage Type Included | Tool Belt |
Features | Tool Belt,Triple.Professional,Carpenter |
Description
The Gatorback Carpenter's Triple belt combo is specially designed by those who have worked in the industry and intended for those who need all the space they can get. The material is an ultra-durable 1250 Duratek Nylon and each bag and stress point is reinforced with bar-tack stitching and heavy duty rivets. From the carpentry and framing tools you use to the comfort and durability, this belt has everything you need. With a patented design there is no other belt like this on the market!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 4.5mm 12 pt Metric Socket, 12 Points (J47045TM)
- PROTO 1/2 in Drive Impact Socket Bit SAE (J74417/16)
- HHIP 9/16 X 5/8" 2 Flute High Speed Steel Double End End Mill (5803-0562)
- APEX TOOL GROUP 1/2" Drive Extension, SAE, 1 pcs, Urethane Covered, 4 in L (UG-EX-508-4)
- GATORBACK Tool Pouch, Fastener Pouch, 9 Pocket, 1250 Denier DuraTek Nylon, 9 Pockets (B202)
- GATORBACK Professional Carpenter's Tool Belt Combo - Large 35" - 39" (B140-L)
- GATORBACK Professional Electrician's Tool Belt Combo - Small 26" - 30" (B240-S)
- GATORBACK Professional Carpenter's Triple Tool Belt Combo - Medium 31" - 34" (B145-M)
- GATORBACK Hammer Holster (602)
- GATORBACK Tape Clip (604)
- LEATHERMAN Tool Pouch, Tool Sheath, Black, Nylon, 1 Pockets (934928)
- Gatorback Tool Belts & Pouches