Shop All Tool Belts & Pouches
Gatorback
Professional Carpenter's Tool Belt Combo - Small 26" - 30"
Mfr # B140-S
Zoro # G1234005
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Belt
- Features Tool Belt Combo,Professional,Carpenter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gatorback
- MFR # B140-S
- Zoro # G1234005
- UPC # 873825001411
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | Tool Belt Combo,Professional,Carpenter |
Tool Storage Type Included | Tool Belt |
Features | Tool Belt Combo,Professional,Carpenter |
Description
Tool Belt Combo,Professional,Carpenter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER 2 Pack, 3" V‐Notch ProCut™ Spreaders , Carbon Steel (10824)
- KRAFT TOOL Walking Edger, 10" x 10" 1/2"R (CC128-01)
- WILLIAMS 3/8" Dr, 5/32" Size, SAE Ball Hex Bit Socket, 6 Pts, Overall Length: 1-7/8" (BA-5HBA)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Drill/Driver Kit (2903-22)
- GATORBACK Professional Carpenter's Triple Tool Belt Combo - Large 35" - 39" (B145-L)
- GATORBACK Pro-Comfort Back Support Belt - Medium 31" - 34" (B400-M)
- GATORBACK Professional Carpenter's Tool Belt Combo - Medium 31" - 34" (B140-M)
- GATORBACK Hammer Holster (602)
- GATORBACK Zippered Add-On Pouch (608)
- GATORBACK Professional Carpenter's Tool Belt Combo - Extra-Large 40" - 44" (B140-XL)
- GATORBACK Professional Carpenter's Triple Tool Belt Combo - Extra-Large 40" - 44" (B145-XL)
- Gatorback Tool Belts & Pouches