Shop All Tool Belts & Pouches
Gatorback
Professional Carpenter's Tool Belt Combo - Medium 31" - 34"
Mfr # B140-M
Zoro # G1234075
product price: $144.95
/ea
Free Shipping & Returns
$144.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Belt
- Features Tool Belt Combo,Professional,Carpenter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gatorback
- MFR # B140-M
- Zoro # G1234075
- UPC # 873825001428
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | Tool Belt Combo,Professional,Carpenter |
Tool Storage Type Included | Tool Belt |
Features | Tool Belt Combo,Professional,Carpenter |
Description
The Gatorback Carpenter's belt is specially designed by those who have worked in the industry. The material is an ultra-durable 1250 Duratek Nylon and each bag and stress point is reinforced with bar-tack stitching and heavy duty rivets. From the carpentry and framing tools you use to the comfort and durability, all of this has been a factor in the design of this belt. With a patented design there is no other belt like this on the market!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8 1/4 in Crimper 26 to 10 AWG (CT-1002)
- MILWAUKEE TOOL #4 Aluminum U Style Die (49-16-U004)
- CENTURY DRILL & TOOL #30 Jobber Length Drill Bit (11430)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 5 Drawer, Black/Red, Steel, 26 in W x 18 in D x 34 in H (CMST98264RB)
- GATORBACK Concrete Foundation Setters Combo - Medium 31" - 34" (B340-M)
- GATORBACK Professional Carpenter's Tool Belt Combo - Small 26" - 30" (B140-S)
- GATORBACK Zippered Add-On Pouch (608)
- GATORBACK Hammer Holster (602)
- GATORBACK Pro-Comfort Back Support Belt - Large 35" - 39" (B400-L)
- GATORBACK Professional Carpenter's Tool Belt Combo - Large 35" - 39" (B140-L)
- KLEIN TOOLS Belt, Tradesman Proâ„¢ Modular Piping Tool Pouch with Belt Clip, Black/Gray/Orange (55912)
- Gatorback Tool Belts & Pouches