Shop All Tool Belts & Pouches
Gatorback
Professional Carpenter's Tool Belt Combo - Large 35" - 39"
Mfr # B140-L
Zoro # G1234118
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Belt
- Features Tool Belt Combo,Professional,Carpenter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gatorback
- MFR # B140-L
- Zoro # G1234118
- UPC # 873825001435
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | Tool Belt Combo,Professional,Carpenter |
Tool Storage Type Included | Tool Belt |
Features | Tool Belt Combo,Professional,Carpenter |
Description
Tool Belt Combo,Professional,Carpenter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 10 lb Carbon Spike Maul Bell Pattern, 36 Hickory Safety Grip Handle (302)
- HUSQVARNA Dust Bag, PK5 (579535401)
- WARNER Blade Scraper, Big, 4", PK10 (691)
- GEARWRENCH 5 Ton 2 Jaw Internal/External Puller (3552)
- GATORBACK Professional Carpenter's Tool Belt Combo - 2XL 45" - 49" (B140-2XL)
- GATORBACK Tool Pouch, Fastener Pouch, 7 Pocket, 1250 Denier DuraTek Nylon, 7 Pockets (B102)
- GATORBACK Professional Carpenter's Tool Belt Combo - Small 26" - 30" (B140-S)
- GATORBACK Professional Electrician's Tool Belt Combo - Medium 31" - 34" (B240-M)
- GATORBACK Professional Carpenter's Triple Tool Belt Combo - Small 26" - 30" (B145-S)
- GATORBACK Professional Carpenter's Triple Tool Belt Combo - Extra-Large 40" - 44" (B145-XL)
- TEKTON 8-Tool Box End Wrench Pouch 1/4 - 1-1/4in. (ORG27708)
- Gatorback Tool Belts & Pouches