Shop All Tool Belts & Pouches
Gatorback
Professional Carpenter's Tool Belt Combo - 3XL 50" - 55"
Mfr # B140-3XL
Zoro # G1233996
product price: $150.95
/ea
Free Shipping & Returns
$150.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Belt
- Features Tool Belt Combo,Professional,Carpenter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gatorback
- MFR # B140-3XL
- Zoro # G1233996
- UPC # 873825001466
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | Tool Belt Combo,Professional,Carpenter |
Tool Storage Type Included | Tool Belt |
Features | Tool Belt Combo,Professional,Carpenter |
Description
The Gatorback Carpenter's belt is specially designed by those who have worked in the industry. The material is an ultra-durable 1250 Duratek Nylon and each bag and stress point is reinforced with bar-tack stitching and heavy duty rivets. From the carpentry and framing tools you use to the comfort and durability, all of this has been a factor in the design of this belt. With a patented design there is no other belt like this on the market!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Tamper Handle, 42", Sanded, Contractor (66549GRA)
- MAYHEW 4 Piece Assorted Brass Punch Set (62277)
- DEWALT 5/32" Split Point drill bit (DW1910)
- GENERAL TOOLS PUNCH 1 1/4" ARCH (GN1271O)
- GATORBACK Pro-Comfort Back Support Belt - Medium 31" - 34" (B400-M)
- GATORBACK Tool Pouch, Fastener Pouch, 9 Pocket, 1250 Denier DuraTek Nylon, 9 Pockets (B202)
- GATORBACK Professional Carpenter's Triple Tool Belt Combo - Small 26" - 30" (B145-S)
- GATORBACK Small Super Tray Tool Carrier (707)
- GATORBACK Pro-Comfort Back Support Belt - Large 35" - 39" (B400-L)
- GATORBACK Professional Carpenter's Triple Tool Belt Combo - Extra-Large 40" - 44" (B145-XL)
- HYDE Tool Pouch, Tool Sheath, Tan, Synthetic Leather, 1 Pockets (56500)
- Gatorback Tool Belts & Pouches