Shop All Tool Belts & Pouches
Gatorback
Pro-comfort Narrow Tool Belt - 2XL 45" - 49"
Mfr # 500-2XL
Zoro # G7093163
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Belt
- Features Pro-comfort Narrow Tool Belt - 2XL 45"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gatorback
- MFR # 500-2XL
- Zoro # G7093163
- UPC # 873825005051
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | Pro-comfort Narrow Tool Belt - 2XL 45" |
Tool Storage Type Included | Belt |
Features | Pro-comfort Narrow Tool Belt - 2XL 45" |
Description
Pro-comfort Narrow Tool Belt - 2XL 45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Torque Multiplier, 750 ft-lb, 1/2x3/4In Dr (J6202A)
- WESTWARD 1/2 in Drive, 1-3/16" Hex SAE Socket, 6 Points (53YU96)
- J.W. WINCO JW Winco GN356.1-75-40-60-1/2-55 Rubber Bumper (356.1-75-40-60-1/2-55)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/4in Size (88608s)
- GATORBACK Professional Carpenter's Triple Tool Belt Combo - Medium 31" - 34" (B145-M)
- GATORBACK Professional Electrician's Tool Belt Combo - Small 26" - 30" (B240-S)
- GATORBACK Professional Carpenter's Triple Tool Belt Combo - Large 35" - 39" (B145-L)
- GATORBACK Tool Pouch, Loop Pouch, Carpenter Hammer, 1250 Denier DuraTek Nylon, 8 Pockets (B101)
- GATORBACK Tape Clip (604)
- GATORBACK Single Pouch (B103)
- CLC WORK GEAR Tool Belt Pro Framer 27Pkt 4Pc (51452)
- Gatorback Tool Belts & Pouches