Shop All Tool Belts & Pouches
Gatorback
Pro-Comfort Back Support Belt - Small 26" - 30"
Mfr # B400-S
Zoro # G1234285
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Belt
- Features Back Support Belt,Pro-Comfort,S,2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gatorback
- MFR # B400-S
- Zoro # G1234285
- UPC # 873825004016
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | Back Support Belt,Pro-Comfort,S,2 |
Tool Storage Type Included | Tool Belt |
Features | Back Support Belt,Pro-Comfort,S,2 |
Description
The Gatorback B400-S Pro-Comfort Back Support Belt is the belt you need. This belt provides a comfortable solution to those who work hard. With a patented design and high quality materials, this is the most comfortable belt on the market. The Gatorback B400-S Pro-Comfort Back Support Belt makes sure you can work comfortably all day long.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT SMART PHONE HOLDER BK (DG5114)
- MILWAUKEE TOOL 24 in. Adaptable Bolt Cutter w/Powermove (48-22-4124)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/8" Pin Dia. (LBH-137)
- MICRO 100 Boring Bar, 2 in L, Carbide (QBT-180500)
- GATORBACK Tape Clip (604)
- GATORBACK Zippered Add-On Pouch (608)
- GATORBACK Professional Carpenter's Tool Belt Combo - Medium 31" - 34" (B140-M)
- GATORBACK Concrete Foundation Setters Combo - 2XL 45" - 49" (B340-2XL)
- GATORBACK Professional Carpenter's Tool Belt Combo - 2XL 45" - 49" (B140-2XL)
- GATORBACK Professional Electrician's Tool Belt Combo - Small 26" - 30" (B240-S)
- TEKTON 19-Tool Combination Wrench Pouch (6-24 mm) (OTP21203)
- Gatorback Tool Belts & Pouches