Shop All Tool Belts & Pouches
Gatorback
Pro-Comfort Back Support Belt - Extra-Large 40" - 44"
Mfr # B400-XL
Zoro # G1234267
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Belt
- Features Back Support Belt,Pro-Comfort,XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gatorback
- MFR # B400-XL
- Zoro # G1234267
- UPC # 873825004047
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | Back Support Belt,Pro-Comfort,XL |
Tool Storage Type Included | Tool Belt |
Features | Back Support Belt,Pro-Comfort,XL |
Description
The Gatorback B400-XL Pro-Comfort Back Support Belt is designed to provide a comfortable solution to those who work hard. The belt provides support and comfort while helping to prevent injury. It features a patented design with high quality materials. This extra large model measures 40. 44". The Gatorback B400-XL Pro-Comfort Back Support Belt is the perfect belt for you.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 7/16in Size (J1214HASD)
- SUPERCUT 56.5-inch x 0.5-inch x 0.025 x 24 TPI Premium Bimetal Blade (525595)
- SUPERIOR PARTS Driver and Bumper Kit for Hitachi NV65AH (DB65V-01)
- KIPP Star Grip, Similar To DIN 6336, D=M10X30, D1= 50 H=32, External Thread, Cap and Grip: Black Plastic (K0154.410X30)
- GATORBACK Concrete Foundation Setters Combo - Medium 31" - 34" (B340-M)
- GATORBACK Concrete Foundation Setters Combo - Large 35" - 39" (B340-L)
- GATORBACK Tool Pouch, Fastener Pouch, 7 Pocket, 1250 Denier DuraTek Nylon, 7 Pockets (B102)
- GATORBACK Professional Carpenter's Triple Tool Belt Combo - 2XL 45" - 49" (B145-2XL)
- GATORBACK Molded Air-Channel Suspenders (B606)
- GATORBACK Single Pouch (B103)
- KLEIN TOOLS Black Ballistic Nylon 4 Pockets, 5482 (5482)
- Gatorback Tool Belts & Pouches