Shop All Tool Belts & Pouches
Gatorback
Pro-Comfort Back Support Belt - 2XL 45" - 49"
Mfr # B400-2XL
Zoro # G1234303
product price: $67.95
/ea
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Belt
- Features Back Support Belt,Pro-Comfort,2XL,45"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gatorback
- MFR # B400-2XL
- Zoro # G1234303
- UPC # 873825004054
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | Back Support Belt,Pro-Comfort,2XL,45" |
Tool Storage Type Included | Tool Belt |
Features | Back Support Belt,Pro-Comfort,2XL,45" |
Description
Back Support Belt,Pro-Comfort,2XL,45 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 19mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421019)
- OSG HSS End Mill, 1/2in.dia., 3in.Cut L (5571100)
- MITUTOYO Micrometer, Head (151-271)
- OX TOOLS Pro SS Notch Trowel 11" x 4-3/4", Sq 1/4 x 3/8 x 1/4 - OX Grip (OX-P405842)
- GATORBACK Professional Carpenter's Tool Belt Combo - Small 26" - 30" (B140-S)
- GATORBACK Professional Carpenter's Triple Tool Belt Combo - 3XL 50" - 55" (B145-3XL)
- GATORBACK Tool Pouch, Fastener Pouch, 9 Pocket, 1250 Denier DuraTek Nylon, 9 Pockets (B202)
- GATORBACK Professional Carpenter's Triple Tool Belt Combo - 2XL 45" - 49" (B145-2XL)
- GATORBACK Professional Electrician's Tool Belt Combo - Large 35" - 39" (B240-L)
- GATORBACK Professional Electrician's Tool Belt Combo - Small 26" - 30" (B240-S)
- KLEIN TOOLS Black Ballistic Nylon Tool Belt, M, 27 Pockets, 5710M (5710M)
- Gatorback Tool Belts & Pouches