Shop All Tool Belts & Pouches
Gatorback
Leather-Tipped Belt Medium 41" - 45"
Mfr # 550-M
Zoro # G7092944
$27.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Belt
- Features Leather-Tipped Belt Medium 41" - 45"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gatorback
- MFR # 550-M
- Zoro # G7092944
- UPC # 873825005525
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | Leather-Tipped Belt Medium 41" - 45" |
Tool Storage Type Included | Belt |
Features | Leather-Tipped Belt Medium 41" - 45" |
Description
Leather-Tipped Belt Medium 41" - 45
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 8in. Adjustable Wrench, 15/16in. Capacity (J40076)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #56 (C23378)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 7.00mm (45865)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/64 In (H1612EG)
- GATORBACK Tool Pouch, Tool Pouch, Electrician, 18 Pocket, 1250 Denier DuraTek Nylon, 18 Pockets (B201)
- GATORBACK Professional Carpenter's Tool Belt Combo - Large 35" - 39" (B140-L)
- GATORBACK Professional Carpenter's Triple Tool Belt Combo - Medium 31" - 34" (B145-M)
- GATORBACK Concrete Foundation Setters Combo - Medium 31" - 34" (B340-M)
- GATORBACK Professional Carpenter's Tool Belt Combo - Small 26" - 30" (B140-S)
- GATORBACK Small Super Tray Tool Carrier (707)
- CLC WORK GEAR Tool Belt, Tool Belt, Tan, Cotton, 0 Pockets (C501)
- Gatorback Tool Belts & Pouches