Shop All Tool Belts & Pouches
Gatorback
Leather-Tipped Belt 2XL 53" - 57"
Mfr # 550-2XL
Zoro # G7093014
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Belt
- Features Leather-Tipped Belt 2XL 53" - 57"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gatorback
- MFR # 550-2XL
- Zoro # G7093014
- UPC # 873825005556
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | Leather-Tipped Belt 2XL 53" - 57" |
Tool Storage Type Included | Belt |
Features | Leather-Tipped Belt 2XL 53" - 57" |
Description
Leather-Tipped Belt 2XL 53" - 57
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN ProPliers Kit Bag Set, 5 pcs. (2078708)
- GEARWRENCH Fixed Tip Convertible Snap Ring Pliers (1715D)
- WILLIAMS 3/8" Drive, T30 SAE Socket (35194)
- MALCO Punch And Die Assy - 3 X 4 In. (76 X 102Mm) Standard Rectangular Hole (GOP34UK)
- GATORBACK Professional Carpenter's Triple Tool Belt Combo - Small 26" - 30" (B145-S)
- GATORBACK Professional Electrician's Tool Belt Combo - Extra-Large 40" - 44" (B240-XL)
- GATORBACK Molded Air-Channel Suspenders (B606)
- GATORBACK Tool Pouch, Fastener Pouch, 7 Pocket, 1250 Denier DuraTek Nylon, 7 Pockets (B102)
- GATORBACK Professional Carpenter's Tool Belt Combo - Small 26" - 30" (B140-S)
- GATORBACK Tool Pouch, Fastener Pouch, 9 Pocket, 1250 Denier DuraTek Nylon, 9 Pockets (B202)
- BUCKET BOSS Tool Pouch, Wrench Roll, Brown, Canvas, 6 Pockets (74004)
- Gatorback Tool Belts & Pouches