Shop All Leather Palm Gloves
Gatorback
Fingerless DuraGrip Work Gloves, Size: XL
Mfr # 633-XL
Zoro # G7092813
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gatorback
- MFR # 633-XL
- Zoro # G7092813
- UPC # 873825006416
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Details
Item | Fingerless DuraGrip Work Gloves |
Description
Fingerless DuraGrip Work Glove
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Recycled Flooring" 1/4 in. x 4 ft. x 8 ft. - Black Rubber Mats (03_101_WAB_4)
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-902 (FS-624-902)
- RADIANS Radians SV7E Surveyor Type R Class 2 Safety Vest (SV7E-2ZOM-S/M)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, XL (62153)
- GATORBACK Synthetic Work Gloves, Glove Size: L (636-L)
- GATORBACK Goat Skin Fingerless DuraGrip Work Gloves, Size: L (634-L)
- GATORBACK Synthetic Work Gloves, Glove Size: M (636-M)
- GATORBACK Fingerless DuraGrip Work Gloves, Size: M (633-M)
- GATORBACK High Visibility Goat Skin DuraGrip Work Gloves, Glove Size: M (635-M)
- GATORBACK Goat Skin Fingerless DuraGrip Work Gloves, Glove Size: XL (634-XL)
- CORDOVA Gloves, Leather Palm, 3XL, Split, PK12 (7200RXXXL/6)
- Gatorback Leather Palm Gloves